Shop All Light Meters
Extech
Light Meter Datalogger
Mfr # SDL400
Zoro # G4266945
product price: $336.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Types All Visible Light
- Measuring Range 0 to 10,000 FC, 0 to 100,000 Lux
- Accuracy +/-4%
- Interface RS-232
- Display 9,999 Count Backlit LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # SDL400
- Zoro # G4266945
- UPC # 793950434000
- Country of Origin Taiwan, Province of China
- Category Light Meters
Dimensions
Cord Length | 39 in |
Manufacturers Warranty Length | 1 yr |
Cable Length | 1 m |
Manufacturer Warranty Length | 3 yr |
Sensor Cord Length | 45 in |
Battery Size | AA |
Description
Light Meter, Body Style Full Size, FC Light Level Accuracy +/-4 Percent, FC Light Level Resolution 0.1 fc, FC Maximum Light Level Measured 10,000 fc, FC Minimum Light Level Measured 200 fc, Lux Light Level Accuracy +/-4 Percent, Lux Light Level Resolution 1 lux, Lux Maximum Light Level Measured 100,000 lux, Lux Minimum Light Level Measured 2,000 lux, Thermocouple Type J, K, Batteries Included Yes, Calibration Certificate Type Available Separately, Auto Power Off Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO ESD 3 Layer Rubber Roll 50ftx3ftx0.12in (B34350)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 1.5" Utility Pressure Gauge, 1/8" NPT, Dry Fillable, 0/30 PSI, Ctr Back Mount, 102D-158C (102D-158C)
- SIMPSON ELECTRIC Case, Polyester Padded, Black, 260 Case (00834)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (18C811)
- EXTECH Digital Light Meter, 0-5000 Foot Candles (401025)
- EXTECH Pocket UV-AB Light Meter (UV505)
- EXTECH Light Meter, 0 To 40K Fc, 0 To 400K Lux (LT300)
- EXTECH LED Light Meter, LCD (LT40-NIST)
- EXTECH Ft Candle Light Meter, NIST Certified (407026-NIST)
- EXTECH LightMeter, +/-4%Light ACC", FullSize, (LT250W)
- AMPROBE Light Meter, 0 to 20,000Fc (LM-100)
- Extech Light Meters