Extech

Light Meter, Data Logging, NIST


product price: $461.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Measuring Range 0.01 to 40,000 FC; 0.1 to 400,000 Lux
  • Accuracy +/-5%
  • Interface USB
  • Display 4000 Count Backlit LCD
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Extech
  • MFR # HD450-NIST
  • Zoro # G8223747
  • UPC #
    793950104514
  • Country of Origin China
  • Category Light Meters

Dimensions

Manufacturers Warranty Length 1 yr
Cord Length 39 in
Cable Length 1 m
Battery Size 9V
Manufacturer Warranty Length 3 yr
Sensor Cord Length 3 ft

Description

Light Meter, Body Style Full Size, FC Light Level Accuracy +/-5 Percent, FC Light Level Resolution 0.01 fc, FC Maximum Light Level Measured 40,000 fc, FC Minimum Light Level Measured 40 fc, Lux Light Level Accuracy +/-5 Percent, Lux Light Level Resolution 0.1 lux, Lux Maximum Light Level Measured 400,000 lux, Lux Minimum Light Level Measured 400 lux, Batteries Included Yes, Calibration Certificate Type NIST, Auto Power Off Yes, Manufacturer Warranty Length 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.