Shop All Light Meters
Extech
LED Light Meter
Mfr # LT45
Zoro # G5230626
original price:
$346.49
9% off
new price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Measuring Range 0 to 40,000 FC; 0 to 400,000 Lux
- Accuracy +/-3%
- Display 4000 Count LCD
- Cord Length 59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # LT45
- Zoro # G5230626
- UPC # 793950470152
- Country of Origin Taiwan, Province of China
- Category Light Meters
Dimensions
Cord Length | 59 in |
Cable Length | 5 ft |
Battery Size | AAA |
Sensor Cord Length | 59 in |
Manufacturer Warranty Length | 2 yr |
Description
Light Meter, Body Style Full Size, FC Light Level Accuracy +/-3 Percent, FC Light Level Resolution 1 fc, FC Maximum Light Level Measured 40,000 fc, FC Minimum Light Level Measured 40 fc, Lux Light Level Accuracy +/-3 Percent, Lux Light Level Resolution 1 lux, Lux Maximum Light Level Measured 400,000 lux, Lux Minimum Light Level Measured 400 lux, Batteries Included Yes, Calibration Certificate Type Not Certified, Auto Power Off Yes, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO Saveris 2-T2 Wifi Data Logger (0572 2032)
- EXTECH Clamp Meter, Backlit LCD, 1,000 A, 1.8 in (46 mm) Jaw Capacity, Cat III 600V Safety Rating (EX830)
- DWYER INSTRUMENTS Anemometer Kit (477-00T-AV)
- LEAKFINDER UV Leak Detection Dye, 8 oz. Size (LF1008)
- EXTECH Light Meter, 0.01-40,000 Fc, Data Logging (HD450)
- EXTECH Light Meter Datalogger (SDL400)
- EXTECH Light Meter, NIST Cert (SDL400-NIST)
- EXTECH Pocket Solar Power Light Meter (SP505)
- EXTECH Ft Candle Light Meter, NIST Certified (407026-NIST)
- EXTECH Heavy Duty Light Meter (407026)
- GENERAL TOOLS Ultra Violet Light Meter, UV C (UV512C)
- Extech Light Meters