Shop All LCR Meter
Extech
LCR Meter
Mfr # LCR200
Zoro # G4069615
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Inductance Range 20microH to 2000H
- Inductance Accuracy +/-0.5%rdg +5 digits)
- Display Dual LCD
- Capacitance Range 20 pF to 20 mF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | LCR Meter |
Inductance Range | 20microH to 2000H |
Inductance Accuracy | +/-0.5%rdg +5 digits) |
Display | Dual LCD |
Capacitance Range | 20 pF to 20 mF |
Includes | 9V Batteryc, Instructions, Test Leads |
Capacitance Accuracy | +/-0.5% Reading + 5 Digits |
Resistance Range (Ohms) | 20ohms to 200Mohms |
Counts | 20,000/2,000 |
Battery Type | 9V |
Auto Power Off | Yes with Disable |
Interface | Built-in Test Fixture, External Test Leads, Optional SMD Component Fixture, Optional SMD Tweezers |
Resistance Accuracy | +/-0.5%rdg +5 digits) |
Audible Continuity | No |
Test Frequencies | 100Hz, 100kHz, 10kHz, 120Hz, 1kHz |
Description
LCR Meter, Inductance Range 20microH to 2000H, Inductance Accuracy +/-0.5 Percentrdg +5 digits), Capacitance Range 20 pF to 20 mF, Capacitance Accuracy +/-0.5 Percent Reading + 5 Digits, Resistance Range (Ohms) 20ohms to 200Mohms, Resistance Accuracy +/-0.5 Percentrdg +5 digits), Display Dual LCD, Counts 20,000/2,000, Test Frequencies 100Hz, 100kHz, 10kHz, 120Hz, 1kHz, Auto Power Off Yes with Disable, Audible Continuity No, Battery Type 9V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, (G17M0242DO60#)
- VEE GEE Armored Thermometer, 76mm (80903-A)
- SIMPSON ELECTRIC Digital Panel Meter, Process (F45-1-71-0)
- GENERAL TOOLS Deluxe Digital Manometer (DM8200)
- AMPROBE Handheld Component Tester (LCR55A)
- B&K PRECISION Universal LCR Meter (878B)
- B&K PRECISION LCR Meter, LCD, w/ Kelvin Clips (891)
- SUPCO Capacitor Tester, 0.01 to 9999uF (MFD10)
- REED INSTRUMENTS Passive Component LCR Meter, +/-0.2% Accuracy (R5001)
- B&K PRECISION Meter, In-Circuit, Esr (881)
- B&K PRECISION Capacitance Meter, Handheld (830C)
- Extech LCR Meter