Shop All Food Thermometers
Extech
LCD Digital Food Service Thermometer with -40 to 482 (F)
Mfr # TM55
Zoro # G6207275
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Food Service Thermometer Sub Category Refrigerator/Freezer Thermometer
- Display LCD
- Temp. Range (F) -40 Degrees to 482 Degrees F
- Temp. Range (C) -40 Degrees to 250 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # TM55
- Zoro # G6207275
- UPC # 793950420553
- Country of Origin China
- Category Food Thermometers
Dimensions
Stem Length | 2 13/32 in |
Manufacturers Warranty Length | 1 yr |
Length | 4 19/32 in |
Height | 1.5" |
Width | 4.6" |
Depth | 0.8" |
Overall Length | 4 5/8 in |
Description
Digital Food Service Thermometer, Metal Detectable No, Features Anti-Microbial Coting, Built-In Magnetized Strip, Dishwasher Safe (Top Rack), IP65 Splash-Proof, Includes CR2032 Battery, Instructions, Manufacturers Warranty Length 1 yr, Maximum Temperature 482 Degrees F, Minimum Temperature -40 Degrees F, For Food Contact Yes, Product Type Refrigerator/Freezer Thermometer, Accuracy +/-0.5 Degrees C, +/-1 Degrees F, Application Dry Storage, Refrigerator/Freezer, Overall Length 4 5/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROSTLINE Salted Caramel Soft Serve Mix, PK6 (D456-C4000)
- BUNN Lid Seamless Thermal Carafe Blk (52547.0000)
- ZOJIRUSHI COFFEE LID, BLACK (7-SHD-P021)
- KIKKOMAN Kikkoman Katsu Sauce 4lbs, PK6 (02154)
- EXTECH Waterproof Food Thermometer, LCD (TM26)
- CDN Non-Contact Forehead Thermometer (THD2FE)
- ALLPOINTS Thermometer - Solar, Digital (621088)
- THERMOPRO Digital Bluetooth Enabled GrillMeat Thermometer (TP960W)
- ACURITE Analog Thermometer, 5" H, 13/16" D. (00696A2)
- TAYLOR Fridg/Freeze Thermometer (517)
- CDN Probe Thermometer (DTP392)
- Extech Food Thermometers