Shop All Distance Meters
Extech
Laser Distance Meter, with Bluetooth
Mfr # DT500
Zoro # G0094748
product price: $229.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Maximum Measuring Distance 229 ft
- Accuracy +/-1/16 in
- Distance Meter Functions Addition and Subtraction, Area, Continuous Measurement, Distance, Pythagoras, Volume
- Battery Type (2) AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # DT500
- Zoro # G0094748
- UPC # 793950525005
- Country of Origin China
- Category Distance Meters
Details
Promotion Restriction | Not eligible for promotion |
Item | Laser Distance Meter |
Indoor/Outdoor | Indoor |
Maximum Measuring Distance | 229 ft |
Accuracy | +/-1/16 in |
Distance Meter Functions | Addition and Subtraction, Area, Continuous Measurement, Distance, Pythagoras, Volume |
Battery Type | (2) AA |
Features | Built-In Bubble Level, Integrated Bluetooth Connects to iOS Devices, Recalls 20 Previous Records |
Includes | (2) AA Batteries, Carrying Case |
Function | Length, Area, Volume, Pythagorean Theorem, Continuous Measurement, Sum, Difference |
Range | 2" to 229 ft. with a target plate/2" to 164 ft. Without Target Plate |
Display | LCD |
Description
Laser Distance Meter, Accuracy +/-1/16 in, Includes (2) AA Batteries, Carrying Case, Features Built-In Bubble Level, Integrated Bluetooth Connects to iOS Devices, Recalls 20 Previous Records
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Anchor Hook (258)
- IRWIN DIE 1"" HEX 5/16-18NC (9427)
- WILTON Serrated Jaw Inserts for 10006 (2903080)
- BIG HORN ProGrip Bandsaw Fence (19838)
- EXTECH Laser Distance Meter, 130 ft. (DT40M)
- EXTECH Laser Distance Meter, 196 ft. (DT60M)
- EXTECH Laser Distance Meter, 330 ft. (DT100M)
- FLUKE Laser Distance Meter Kit, Backlit LCD (FLUKE 417D+62MAX+ KIT)
- DEWALT Magnetic Torpedo Level, Aluminum, 9 in. (DWHT43003)
- DEWALT I-Beam Level, Aluminum, 24 in., Yellow (DWHT42163)
- LEICA DISTO D2 US 320ft Bluetooth 4.0 Laser Distance Meter (838725)
- Extech Distance Meters