Shop All Distance Meters
Extech
Laser Distance Meter, 330 ft.
Mfr # DT100M
Zoro # G5803030
product price: $93.45
/ea
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Indoor/Outdoor Indoor, Outdoor
- Maximum Measuring Distance 330 ft
- Accuracy +/- 0.08 in
- Distance Meter Functions Addition and Subtraction, Area, Distance, Min/Max Measuring, Pythagoras, Stake Out, Volume
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # DT100M
- Zoro # G5803030
- UPC # 793950521014
- Country of Origin China
- Category Distance Meters
Dimensions
Overall Width | 2 1/4 in |
Laser Wavelength | 635 nm |
Overall Height | 4 5/8 in |
Battery Size | AAA |
Overall Depth | 1 1/4 in |
Description
Laser Distance Meter, Measuring Range - Maximum 330 ft, Measuring Range - Minimum 2 in, Accuracy +/- 0.08 in, Battery Size AAA, Connectivity Not Applicable, Display Type LCD, Includes Strap, Includes Batteries Batteries Included, Laser Beam Color Red, Measuring Units Feet, Inches, Meters, Number of Values Stored 20, System of Measurement Metric/SAE, Case Material Rubber, Color Black, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (302530)
- KNIPEX Spare Blades for 90 20 185 (90 29 185)
- MILWAUKEE TOOL 600 MCM Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B600)
- RE-GRIP Handle Grip Blk Medium (PN44-7BL)
- EXTECH Laser Distance Meter, 130 ft. (DT40M)
- EXTECH Laser Distance Meter, 196 ft. (DT60M)
- EXTECH Laser Distance Meter, with Bluetooth (DT500)
- LEICA GEOSYSTEMS Leica DISTO„¢ D1 Handheld Laser Distance Meter, 846805 (846805)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-27C)
- LEICA DISTO Laser Distance Meter, Color LCD (Disto X3)
- CRAFTSMAN Laser Distance Measurer, 65ft (CMHT77638)
- Extech Distance Meters