Shop All Distance Meters
Extech
Laser Distance Meter, 196 ft.
Mfr # DT60M
Zoro # G5536251
product price: $70.49
/ea
Not eligible for select promotions
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor, Outdoor
- Maximum Measuring Distance 196 ft
- Accuracy +/- 0.08 in
- Distance Meter Functions Addition and Subtraction, Area, Distance, Min/Max Measuring, Pythagoras, Stake Out, Volume
- Battery Type AAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # DT60M
- Zoro # G5536251
- UPC # 793950520604
- Country of Origin China
- Category Distance Meters
Dimensions
Battery Size | AAA |
Overall Depth | 1 1/4 in |
Laser Wavelength | 635 nm |
Overall Width | 2 1/4 in |
Overall Height | 4 5/8 in |
Description
If you are looking for a Laser Distance Meter, the Extech DT60M is the tool to have. It provides accurate measurements of length, area and volume. With an accuracy of +/-0.08 in., this distance meter gives you precise results each time. The 196 ft maximum measuring distance means you can use it to measure almost any length. Its quad LCD display shows your measurements with great clarity, even in dim light conditions. You can also use this laser distance meter for addition and subtraction, Pythagoras calculations and more. The Extech DT60M Laser Distance Meter is the ideal product if you need to take accurate measurements on a regular basis.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Piston, Foam, 1/2 In, Pk5 (608-5)
- MILWAUKEE TOOL 1-1/8" x 2" Annular Cutter (49-59-2113)
- PALMGREN Arbor press, 2 Ton (9661201)
- WESTWARD 1/2 in Drive, 18mm Hex Metric Socket, 6 Points (53YU30)
- EXTECH Laser Distance Meter, 330 ft. (DT100M)
- EXTECH Laser Distance Meter, 130 ft. (DT40M)
- EXTECH Laser Distance Meter, with Bluetooth (DT500)
- MILWAUKEE TOOL 150' Laser Distance Meter (48-22-9802)
- ROLATAPE Measuring Wheel, Single, 2.5 ft., Yellow (RT300)
- INSIZE LASER DISTANCE METER. 0.2-70m (9561-70B)
- JOHNSON LEVEL & TOOL Laser Distance Meter, Indoor, 150 ft. (LDM150)
- Extech Distance Meters