Shop All Distance Meters
Extech
Laser Distance Meter, 130 ft.
Mfr # DT40M
Zoro # G5518471
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Indoor/Outdoor Indoor, Outdoor
- Maximum Measuring Distance 130 ft
- Accuracy +/- 0.08 in
- Distance Meter Functions Addition and Subtraction, Area, Distance, Min/Max Measuring, Pythagoras, Stake Out, Volume
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # DT40M
- Zoro # G5518471
- UPC # 793950520406
- Country of Origin China
- Category Distance Meters
Dimensions
Battery Size | AAA |
Overall Height | 4 5/8 in |
Overall Width | 2 1/4 in |
Overall Depth | 1 1/4 in |
Laser Wavelength | 635 nm |
Description
Laser Distance Meter, Measuring Range - Maximum 131 ft, Measuring Range - Minimum 2 in, Accuracy +/- 0.08 in, Battery Size AAA, Connectivity Not Applicable, Display Type LCD, Includes Strap, Includes Batteries Batteries Included, Laser Beam Color Red, Measuring Units Feet, Inches, Meters, Number of Values Stored 20, System of Measurement Metric/SAE, Case Material Rubber, Color Black, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 60" Extension (F5060AA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 1/4-20 (TM170-20HA)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (82229M)
- BALDOR-RELIANCE C Face Kit, 37-1304GLD (37-1304GLD)
- EXTECH Laser Distance Meter, with Bluetooth (DT500)
- EXTECH Laser Distance Meter, 330 ft. (DT100M)
- EXTECH Laser Distance Meter, 196 ft. (DT60M)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-27CGL)
- DEWALT Magnetic Torpedo Level, Aluminum, 9 in. (DWHT43003)
- WESTWARD Laser Distance Measurer, 2in. to 180 ft. (38YG97)
- LEICA DISTO Laser Distance Meter, 200 ft., LDC (E7100I)
- Extech Distance Meters