Shop All Power Supplies
Extech
LAB GRADE DC POWER SUPPLY 230V
Mfr # 382276
Zoro # G4674871
product price: $460.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 382276
- Zoro # G4674871
- UPC # 793950382769
- Country of Origin China
- Category Power Supplies
Details
Promotion Restriction | Not eligible for promotion |
Item | Laboratory Grade Switching Power Supply |
Description
Laboratory Grade Switching Mode DC Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- ZSI SPN Loop Clamp, 4x1/2", 0.265" Hole (SPN-64)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 14.00x12.00x6.00, SS Type (A1412CHEMCSS)
- REED INSTRUMENTS REED Wire Tracer and Circuit Testing Kit (R5320)
- SCHNEIDER ELECTRIC Power Supply, Line Isolation Monitor (4800XMIA)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 12V DC, 24W, 2A, DIN Rail (6EP13215BA00)
- EATON DC Power Supply, 100/240V AC, 12V DC, 30W, 2.50A, DIN Rail (PSG30E12SP)
- PHOENIX CONTACT 400-500V-AC 10A AMP 24V-DC AC TO DC POWER SUPPLY (TRIO-PS-2G/3AC/24DC/10)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (S8VK-G06024)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 100W, 4.2A, DIN Rail (ML100.100)
- ANTAIRA 120 Watt Series / 24 VDC / 5.0 Amps Industrial Slim High-Efficiency Single DIN Rail Power Supply (SDR-120-24)
- Extech Power Supplies