Shop All Moisture Meter Accessories
Extech
Kelvin Alligator Clips
Mfr # 380565
Zoro # G0672071
product price: $72.15
/ea
Not eligible for select promotions
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Kelvin Clips, Test Leads
- Test Lead Length 8.1 in
- Manufacturer Warranty Length 6 mo
- Compatible with Manufacturer Model Number 380580
- Compatible Manufacturer Part Number 380580
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 380565
- Zoro # G0672071
- Country of Origin Taiwan, Province of China
- Category Moisture Meter Accessories
Dimensions
Test Lead Length | 8.1 in |
Manufacturer Warranty Length | 6 mo |
Details
Promotion Restriction | Not eligible for promotion |
Item | Test Lead Accessory 380580 Kelvin Alligator Clips |
Includes | Kelvin Clips, Test Leads |
Compatible with Manufacturer Model Number | 380580 |
Compatible Manufacturer Part Number | 380580 |
Compatible with Manufacturer Model Number [NEW] | 380580 |
Compatible with Manufacturer Part Number | 380580 |
Compatible Manufacturer Model Number | 380580 |
For Use with Mfr. Model Number | 380580 |
For Use With Mfr. Model Number | 380580 |
Description
Test Lead Accessory 380580 Kelvin Alligator Clips, Includes Kelvin Clips, Test Leads, Test Lead Length 8.1 in, Compatible Manufacturer Part Number 380580, Manufacturer Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (AM-560)
- MONARCH Basic 115 Vac Powered Strobe (6206-010)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/2 in FNPT, Silver (301L254F/0JJJ200)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in NPT (PRO-301D-204R-01)
- EXTECH Moisture Meter Replacement Pins, PK50 (MO200-PINS)
- EXTECH Bead Wire Temp Probe, -40 to 482 Deg F (TP870)
- B&K PRECISION Test Leads Kit, Red/Black/Green, Silicone (CC545)
- B&K PRECISION Hook Clip Test Leads, Red/Black, Silicone (TL 5A)
- NMC Extreme Environment Cover For Mp406, Mp4 (MP400COV)
- UEI TEST INSTRUMENTS CAT IV Silicone Test Leads (ATL57)
- SPER SCIENTIFIC Pocket Moisture Meter Replacement Pins, 2PK (850001PS)
- Extech Moisture Meter Accessories