Shop All Medical Thermometers
This Product is Discontinued
Extech
IR Therm, 1.9 to 5.9", 32 to 140 Deg. F (Discontinued)
Mfr # IR200
Zoro # G1834384
Not eligible for select promotions
This Product is Discontinued
Key Features
- Focus Spot Size and Distance - Infrared 1" @ 8"
- Temp. Accuracy +/- 0.5 Degrees F / 0.3 Degrees C
- Temp. Range (F) - Infrared 32 Degrees to 140 Degrees
- Display Backlit LCD
- Temp. Range (C) - Infrared 0 Degrees to 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # IR200
- Zoro # G1834384
- UPC # 793950412008
- Country of Origin China
- Category Medical Thermometers
Dimensions
Focus Spot Size and Distance - Infrared | 1" @ 8" |
Focus Spot Size and Distance | 1.9 to 5.9" |
Manufacturers Warranty Length | 1 yr. |
Width | 3.2 in |
Length | 6 3/10 in |
Height | 1.7 in |
Description
Non-Contact Forehead Infrared Thermometer, Thermometer Location Forehead, Measurement Type Metric, Readout Time 0.5 sec, Color Purple/White, Material ABS/TPE, Length 6 3/10 in, Width 3.2 in, Height 1.7 in, Standards FDA Certified For EBT/EST Screening, CE, Includes (2) AA Batteries, Storage Pouch
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.