Shop All Megohmmeters
Extech
Insulation tester
Mfr # 380396
Zoro # G811935109
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features 1 to 15 minute Timer Function for IR Measurements, Dielectric Absorption Ratio, Peak and Relative Functions, Polarization Index
- Power Source AC Adapter, Battery
- Alert Type Digital Display
- Minimum Insulation Resistance 6 megaohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extech
- MFR # 380396
- Zoro # G811935109
- UPC # 793950803967
- Country of Origin China
- Category Megohmmeters
Dimensions
Manufacturer Warranty Length | 2 yr |
Tool Length | 5.8 in |
Tool Height | 7.8 in |
Tool Width | 3.4 in |
Battery Size | C |
Description
Insulation Tester, Backlit Digital Display Yes, CAT Safety Rating CAT IV 600V, Display Type Digital, Includes (8) C Batteries, 220V AC Adaptor, Carrying Case, Test Leads, Maximum Insulation Resistance 600 megaohm, Minimum Insulation Resistance 6 megaohm, PI/DAR Testing Yes, Parameters Measured AC Voltage, DC Voltage, Insulation Resistance, Power Source AC Adapter, Battery, Resistance Accuracy +/-2.50 Percent, Test Voltage 1,000V DC, 2,500V DC, 5,000V DC, 500V DC, Alert Type Digital Display
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDN TM2 Digital 20 Hour Kitchen Timer (221TM2)
- TESTO 417 Kit 1 - Vane Anemometer With Measurement Funnels (0563 1417)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (18C813)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 800, 1 Day, PK100 (PW 00213803 24H)
- EXTECH Milliohm Meter W/Nist, 380560 (380560-NIST)
- EXTECH Micro Ohm Meter, 60m Ohms-6000 Ohms (UM200)
- EXTECH Battery Operated Megohmmeter, 1000V (380260)
- EXTECH Milli Ohm Meter, 200m Ohms-2000 Ohms (380580)
- EXTECH CAT IV Insulation Tester, TRMS (MG320)
- EXTECH Battery Operated Megohmmeter, 1000VDC (MG310)
- MEGGER AC and Battery Megohmmeter, 10,000VDC (MIT1025)
- Extech Megohmmeters