Shop All Infrared Thermometers
This Product is Discontinued
Extech
Infrared Thermometer, Backlit LCD, -4 Degrees to 752 Degrees F, Single Dot Laser Sighting (Discontinued)
Mfr # IR260
Zoro # G7468828
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Focus Spot Size and Distance - Infrared 1 in @ 12 in
- Temp. Range (F) - Infrared -4 Degrees to 752 Degrees
- Temp. Range (C) - Infrared -28 Degrees to 204 Degrees
- Display Backlit LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # IR260
- Zoro # G7468828
- UPC # 793950422618
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Focus Spot Size and Distance - Infrared | 1 in @ 12 in |
Manufacturers Warranty Length | 3 yr |
Focus Spot Size and Distance | 1" @ 12" |
Description
Infrared Thermometer, Response Time 500 msec, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.