Shop All Infrared Thermometers
Extech
Infrared Thermometer, Backlit LCD, -4 Degrees to 630 Degrees F, Single Dot Laser Sighting
Mfr # IR400
Zoro # G4623455
product price: $69.99
/ea
Not eligible for select promotions
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range -4 Degrees to 630 Degrees F
- Focus Spot Size and Distance - Infrared 1 in @ 8 in
- Temp. Range (F) - Infrared -4 Degrees to 630 Degrees
- Temp. Range (C) - Infrared -20 Degrees to 332 Degrees
- Display Backlit LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # IR400
- Zoro # G4623455
- UPC # 793950424001
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Focus Spot Size and Distance - Infrared | 1 in @ 8 in |
Manufacturers Warranty Length | 1 yr |
Focus Spot Size and Distance | 1" @ 8" |
Display Size | 2.4 in |
Battery Size | 9V |
Manufacturer Warranty Length | 2 yr |
Description
Infrared Thermometer, Laser Sighting Type Single Dot, Secondary Measuring Method No Secondary Measuring Method, Emissivity Adjustability Fixed, Distance To Spot Ratio 8:1, Alert Type Digital Display, Field of View Not Applicable, Minimum Emissivity Setting 0.95, Maximum Emissivity Setting 0.95, Minimum Temperature Measured Degrees F -4 Degrees F, Maximum Temperature Measured Degrees F 630 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK Pressure Gauge, 0 to 160 psi, 1 in MNPT, Stainless Steel, Silver (KC301L25160/DSF14-M)
- DICKSON Chart, 6 In, Range +60 to -40, 1 Day, PK60 (C614)
- DICKSON Circular Chart, 6 In, 0 to 100F, 7 Day, PK60 (C657)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (6001-4LH)
- EXTECH Infrared Thermometer, Backlit LCD, -58 Degrees to 3992 Degrees F, Single Dot Laser Sighting (42570)
- EXTECH Infrared Thermometer, Backlit LCD, -58 Degrees to 1832 Degrees F, Single Dot Laser Sighting (42545)
- EXTECH Infrared Thermometer, Backlit LCD, -58 Degrees to 1112 Degrees F, Single Dot Laser Sighting (IR267)
- EXTECH Infrared Thermometer, 1.5 in Backlit LCD, -4 Degrees to 1202 Degrees F, Single Dot Laser Sighting (IR270-NIST)
- EXTECH Infrared Thermometer, 1.5 in Backlit LCD, -4 Degrees to 1202 Degrees F, Single Dot Laser Sighting (IR270)
- KLEIN TOOLS Infrared Thermometer with GFCI Receptacle Tester (IR1KIT)
- PCE INSTRUMENTS Digital Infrared Thermometer, -76 to 932°F (PCE-780)
- Extech Infrared Thermometers