Shop All Infrared Thermometers
Extech
Infrared Thermometer, 1.5 in Backlit LCD, -4 Degrees to 1202 Degrees F, Single Dot Laser Sighting
Mfr # IR270
Zoro # G3977730
original price:
$108.92
31% off
new price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Alarm Indication High/Low
- Repeatability +/-0.5% of Reading or +/-1 Degrees C
- Operating Temp. Range 32 Degrees to 132 Degrees F
- Battery Type 9V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # IR270
- Zoro # G3977730
- UPC # 793950425657
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Focus Spot Size and Distance - Infrared | 1 in @ 12 in |
Manufacturers Warranty Length | 3 yr |
Display Size | 1.5 in |
Manufacturer Warranty Length | 3 yr |
Battery Size | 9V |
Description
Infrared Thermometer, Laser Sighting Type Single Dot, Secondary Measuring Method No Secondary Measuring Method, Emissivity Adjustability Adjustable, Distance To Spot Ratio 12:1, Alert Type Light, Sound, Field of View Not Applicable, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -4 Degrees F, Maximum Temperature Measured Degrees F 1,202 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Infrared Thermometer, Backlit, -31 Degrees to 1,202 Degrees F F, Single Laser Sighting (R2310)
- RED LION CONTROLS Digital Panel Meters, Red LED, CUB7 (CUB7TCR0)
- PIC GAUGES Air Gauge, 1-1/2", 0/60psi, 1/8"Back Mount (102D-158D-10/32)
- OTC Pressure And Tonnage Gauge (9652)
- EXTECH Infrared Thermometer, Backlit LCD, -58 Degrees to 1112 Degrees F, Single Dot Laser Sighting (IR267)
- EXTECH Infrared Thermometer, Backlit LCD, -58 Degrees to 3992 Degrees F, Single Dot Laser Sighting (42570)
- EXTECH Infrared Thermometer, Backlit LCD, -58 Degrees to 1832 Degrees F, Single Dot Laser Sighting (42545)
- EXTECH Infrared Thermometer, Backlit LCD, -4 Degrees to 630 Degrees F, Single Dot Laser Sighting (IR400)
- EXTECH Infrared Thermometer, 1.5 in Backlit LCD, -4 Degrees to 1202 Degrees F, Single Dot Laser Sighting (IR270-NIST)
- REED INSTRUMENTS Infrared Thermometer, Backlit High Contrast White On Black LCD, -26 Degrees to 2282 Degrees F (R2330)
- WESTWARD Infrared Thermometer, LCD, -58 Degrees to 1000 Degrees F, Single Dot Laser Sighting (54TZ29)
- Extech Infrared Thermometers