Shop All Infrared Thermometers
Extech
Infrared Thermometer, 1.5 in Backlit LCD, -4 Degrees to 1202 Degrees F, Single Dot Laser Sighting
Mfr # IR270-NIST
Zoro # G3970825
original price:
$443.75
36% off
new price: $283.79
/ea
Free Shipping & Returns
$283.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Focus Spot Size and Distance - Infrared 1 in @ 12 in
- Temp. Range (F) - Infrared -4 Degrees to 1202 Degrees
- Temp. Range (C) - Infrared -20 Degrees to 650 Degrees
- Temp. Accuracy (F) - Infrared +/-1.0% of Reading +2.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # IR270-NIST
- Zoro # G3970825
- UPC # 793950425657
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Focus Spot Size and Distance - Infrared | 1 in @ 12 in |
Display Size | 1.5 in |
Manufacturers Warranty Length | 3 yr |
Battery Size | 9V |
Manufacturer Warranty Length | 3 yr |
Description
Infrared Thermometer, Laser Sighting Type Single Dot, Secondary Measuring Method No Secondary Measuring Method, Emissivity Adjustability Adjustable, Distance To Spot Ratio 12:1, Alert Type Light, Sound, Field of View Not Applicable, Minimum Emissivity Setting 0.95, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -4 Degrees F, Maximum Temperature Measured Degrees F 1,202 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Tachometer, 0.5 to 20,000 rpm (461891)
- PRO 4 in Dial, 0/3000 PSI, 1/4 in NPT, Lower Mount Dry/Fillable Pressure Gauge (PRO-311D-404P)
- WINTERS Economy 4" 0-160 psi/Kpa 1/4" Npt Btm (PEM224)
- HONEYWELL Strip Chart, Roll, Range 0 to 2400,120 Ft (BN 553)
- EXTECH Infrared Thermometer, 1.5 in Backlit LCD, -4 Degrees to 1202 Degrees F, Single Dot Laser Sighting (IR270)
- EXTECH Infrared Thermometer, Backlit LCD, -58 Degrees to 1112 Degrees F, Single Dot Laser Sighting (IR267)
- EXTECH Infrared Thermometer, Backlit LCD, -4 Degrees to 630 Degrees F, Single Dot Laser Sighting (IR400)
- EXTECH Infrared Thermometer, Backlit LCD, -58 Degrees to 3992 Degrees F, Single Dot Laser Sighting (42570)
- EXTECH Infrared Thermometer, Backlit LCD, -58 Degrees to 1832 Degrees F, Single Dot Laser Sighting (42545)
- FLIR Infrared Camera, 4.0 in Touch Screen Color LCD, -4 Degrees to 2732 Degrees F (FLIR T530-42)
- FLUKE Infrared Thermometer, Dot Matrix LCD, -40 Degrees to 1202 Degrees F, Single Dot Laser Sighting (Fluke-566/NIST)
- Extech Infrared Thermometers