Shop All Test Leads & Probes
Extech
Industrial Test Lead Kit, CAT III 1000V
Mfr # TL833
Zoro # G4709476
product price: $129.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Type K Bead Probe with Banana Plug
- For Use With Multimeters
- Length 5 ft. 3"
- Includes Mfr. No. TL726: Double Molded Silicone Test Leads; TL740: Industrial Plunger Style Test Clips; Mfr. No. TL741: Heavy Duty Plunger Style Hook Clip Set; Mfr. No. TL708: Large Alligator Clip Set; Mfr. No. TL743: Slim Reach Test Probe Set
- Features Conveniently Stored in a Pouch Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # TL833
- Zoro # G4709476
- UPC # 793950388334
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 5 ft. 3" |
Manufacturers Warranty Length | 6 mo |
Length - Test Lead | 5 ft 3 in |
Wire Size | Not Available |
Meter Connection End Size | 4 mm |
Description
Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug, Includes TL708 Alligator Clip Set, TL726 Double Molded Silicone Test Leads, TL740 Industrial Plunger Style Test Clips, TL741 Heavy Duty Plunger Style Hook Clip Set, TL743 Slim Reach Test Probe Set, TP873 Type K Bead Probe with Banana Adapter, Length 5 1/4 ft, Maximum Voltage 1,000 V, Maximum Temperature Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REOTEMP Probe Guard, 6 ft. Stem, For 1/2 In. Probe (FM72-16)
- DWYER INSTRUMENTS Differential Pressure Gage Range 0-10 In (2001D)
- SUPCO Temperature Alarm, -10 to 80F (TA2)
- THERMCO Liquid In Glass Thermometer, 20 to 100C (ACC711S)
- EXTECH Test Leads and Alligator Clips (CLT-TL)
- EXTECH Test Leads, 39-2/5 In. L, Black/Red (TL805)
- EXTECH Test Lead Kit (TL810)
- EXTECH Electronic Test Lead Kit, 3 ft. 6" L, 10A (TL809)
- EXTECH Professional Test Lead Kit, 42 In. L (TL808-KIT)
- EXTECH Alligator Clips, 2 Pack For Multix Series (TL807C)
- TEST PRODUCTS INTL Probe extensions, 8" (A051)
- Extech Test Leads & Probes