Shop All RH Meters & Thermohygrometers
Extech
Indoor Digital Hygrometer, 14 to 140 F
Mfr # 445814
Zoro # G2628367
original price:
$54.99
9% off
new price: $49.99
/ea
Not eligible for select promotions
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) -10 Degrees to 60 Degrees
- Relative Humidity Range 10 to 99%
- Humidity Accuracy +/-4%
- Temp. Range (F) 14 Degrees to 140 Degrees
- Temp. Accuracy (F) +/-1.8 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 445814
- Zoro # G2628367
- UPC # 793950458143
- Country of Origin China
- Category RH Meters & Thermohygrometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Height | 4 3/10 in |
Depth | 4/5 in |
Width | 3 9/10 in |
Sensor Length | 25/32 in |
Display Height | 4.3 in |
Overall Width | 3.9 in |
Overall Dimensions | 4.3 in H x 3.9 in W x 0.78 in D |
Digit Height | 1 1/2 in |
Mounting Hole Diameter | 0.25 in |
Display Size | 4.3 in H x 3.9 in W |
Overall Length | 4.3 in |
Overall Depth | 0.78 in |
Display Width | 3.9 in |
Description
Digital Hygrometer, 14 Degrees to 140 Degrees F/-10 Degrees to 60 Degrees C, 10 Percent to 99 Percent, Primary Scale Humidity, Power Source Battery, Application Indoor, 4.3 in H x 3.9 in W 3-Digit Backlit LCD Display - 1.5 in Digit Height, 4.3 in H x 3.9 in W x 0.78 in D, Surface-Mount, Temperature Scale Celsius, Fahrenheit
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Handheld Meter, 0.0 to 70.0 ppt (EC300A)
- ASHCROFT Pressure Gauge (002719 (45W1000H02L100#))
- MONARCH Data Logger, Pressure/Temp, 0 to 760 Torr (5396-0338)
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG58/U, Male/BNC Male, 60" (58-060-1M)
- EXTECH Temp/Humdty Mtr, 10 to 90 per Rel Hum Rng (445580)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH390)
- EXTECH Temp/Humdty Mtr, 5 to 95 per Rel Hum Rnge (SDL500)
- EXTECH Heat Stress Monitor, 32 to 122 Degrees F (HT30)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH300)
- EXTECH Hygro-Thermometer, w/IR Thermometer (RH101)
- EXTECH Hygro Thermometer, With Protective Cap (RHT3)
- Extech RH Meters & Thermohygrometers