Shop All Gas Analyzers
Extech
Indoor Air Quality Carbon Dioxide Meter
Mfr # CO240
Zoro # G9091415
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Carbon Dioxide Concentration 0 to 9,999 ppm
- Includes Carrying Case, USB Cable
- Temp. Range 14 Degrees to 122 Degrees F (-10 Degrees to 50 Degrees C)
- Display Dual Backlit LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extech
- MFR # CO240
- Zoro # G9091415
- UPC # 793950502402
- Country of Origin Taiwan, Province of China
- Category Gas Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | AAA |
Description
Indoor Air Quality Meter, Calibration Certificate Type Not Certified, Digital Display Screen Type LCD, Features Adjustable Audible Alarm, Includes Carrying Case, USB Cable, Maximum Carbon Dioxide Measured 9,999 ppm, Maximum Carbon Monoxide Measured Not Applicable, Maximum Dew Point Measured 118 Degrees F, Maximum Oxygen Measured Not Applicable, Maximum Pressure Measured Not Applicable, Maximum Relative Humidity Measured 90 Percent, Maximum Temperature Measured 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION Frequency to Analog Converter, 24V, 17mA (IFM0001)
- ELECTRONIC SPECIALTIES Fuse Buddy Pro Test Kit (310)
- DICKSON 8 Pressure Chart Recorder (PW866)
- J.W. WINCO GN743.2-11-M16X1.5-B Oil Sight Glass (743.2-11-M16X1.5-B)
- EXTECH Indoor Air Analyzer, 1 to 6000 PPM CO2 (EA80)
- EXTECH Portable Carbon Monoxide Meter (CO15)
- EXTECH CO2, Humidity, Temp Datalogger, 4000ppm CO2 (SD800)
- EXTECH PORTABLE INDOOR AIR CO2 METER (CO250)
- EXTECH Detector, Co, 0 To 1000 PPM (CO10)
- EXTECH Desktop Carbon Dioxide Monitor (CO220)
- GENERAL TOOLS Data Logging VOC Meter, 2-13/32in.Wx1in.D (VOC08)
- Extech Gas Analyzers