Shop All Gas Analyzers
Extech
Indoor Air Analyzer, 1 to 6000 PPM CO2
Mfr # EA80
Zoro # G0280104
product price: $849.00
/ea
Free Shipping & Returns
$849.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes RS-232 Interface Cable, Windows 95/98/NT/2000/ME/XP Compatible Software
- Carbon Dioxide Concentration 1 to 6000 ppm
- Temp. Range -4 Degrees to 140 Degrees F
- Display Back Lighted LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # EA80
- Zoro # G0280104
- UPC # 793950411803
- Country of Origin Taiwan, Province of China
- Category Gas Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | AAA |
Description
Indoor Air Quality Analyzer, Digital Display Screen Type LCD, Features Adjustable Audible Alarm, Maintenance Free Dual Wavelength NDIR (Non-Dispersive Infrared) CO2 Sensor, Min/Max Data Recording, Includes RS-232 Interface Cable, Windows 95/98/NT/2000/ME/XP Compatible Software, Maximum Carbon Dioxide Measured 6,000 ppm, Maximum Dew Point Measured 140 Degrees F, Maximum Relative Humidity Measured 95 Percent, Maximum Temperature Measured 140 Degrees F, Minimum Carbon Dioxide Measured 0 ppm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Screw-on Alligator Clips (AAC3)
- PIC GAUGES Brass Needle Valve, 1/4"MNPT x 1/4"FNPT (NV-B-1/4-MXF)
- TEST PRODUCTS INTL Jumper leads, 4 color straight (TLS2010)
- WIKA Tg53 5In 1/2In 18In 200-1000F Npt Bimetal Thermometer (TG53)
- EXTECH CO2, Humidity, Temp Datalogger, 4000ppm CO2 (SD800)
- EXTECH Formaldehyde Meter, LCD Display (VFM200)
- EXTECH PORTABLE INDOOR AIR CO2 METER (CO250)
- EXTECH Carbon Monoxide/Carbon Dioxide IAQ Meter (CO260)
- EXTECH Detector, Co, 0 To 1000 PPM (CO10)
- EXTECH Portable Carbon Monoxide Meter (CO15)
- TEST PRODUCTS INTERNATIONAL Leak Detector, Refrigerant (750A)
- Extech Gas Analyzers