Shop All Temperature Probes
Extech
Immersion Temp Probe, -40 to 1292 Deg F
Mfr # 881603
Zoro # G4558863
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -40 Degrees to 1292 Degrees
- Probe Contact Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 881603
- Zoro # G4558863
- UPC # 793950886038
- Country of Origin Taiwan, Province of China
- Category Temperature Probes
Dimensions
Probe Wire Length | 3 ft 3 in |
Probe Length | 5.9 in |
Probe Dia. | 1/8 in |
Wire Length | 3 ft. 3" |
Manufacturers Warranty Length | 6 mo |
Probe Tip Diameter | 0.125 in |
Manufacturer Warranty Length | 6 mo |
Probe Diameter | 0.125 in |
Probe Size | 1/8 in x 5.9 in |
Cable Length | 70.8 in (Coiled) |
Description
Immersion Temperature Probe, Type K, For Application Air, Liquid, Mini Plug, Probe Size 1/8 in x 5.9 in, Cable Length 70.8 in (Coiled), -58 Degrees to 1,292 Degrees F/-50 Degrees to 700 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Bimetal Thermom, 1-3/4 In Dial, 0 to 50F (GT100R-12/16121275)
- LDI INDUSTRIES Thermometer, Dial (G615-07-A-1)
- FRIO-TEMP Thermometer, -58 to 392F (B61000-0000)
- MILTON INDUSTRIES 1/4" NPT Pressure Gage (1191)
- EXTECH Immersion Probe, -40 to 842 Deg F, 4 In L (801515)
- EXTECH RTD Temperature Probe, for Mfr. No.EN100 (EN100-TP)
- EXTECH Probe, Temperature For 341350A-P (850190)
- EXTECH Temperature Probe, PRT, -4 to 176 deg. F (RH550-P)
- EXTECH Pipe Clamp Temp Probe, -4 to 200 Deg F (TP200)
- EXTECH Thermstr Prb w Hnd, -22deg F, 158degF, TH30 (TP832)
- WINLAND ELECTRONICS Temperature Probe, 0 to 150 deg. C (TEMP-H-S)
- Extech Temperature Probes