Shop All Temperature Probes
Extech
Immersion Temp Probe, -328 to 932 Deg F
Mfr # 850187
Zoro # G0456836
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Measuring Element RTD
- Probe Temp. Measuring Element 100 Ohm RTD
- Temp. Range (F) -328 Degrees to 932 Degrees
- Probe Contact Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 850187
- Zoro # G0456836
- UPC # 793950851876
- Country of Origin Taiwan, Province of China
- Category Temperature Probes
Dimensions
Probe Wire Length | 3 ft 4 in |
Probe Length | 4 in |
Manufacturers Warranty Length | 6 mo |
Wire Length | 3 ft. 4" |
Probe Diameter | 0.188 in |
Manufacturer Warranty Length | 6 mo |
Probe Size | 3/16 in x 4 in |
Opening/Diameter | 0.25 in |
Cable Length | 3 ft 4 in |
Description
Immersion Temperature Probe, RTD Type 4-Wire Pt100 ohm, For Application Liquids and Gels, Solids, Number of Wires 4-Wire, 1/8 in NPT Bayonet, 4-Pin Proprietary DIN Plug, Cable Material Polyurethane, Cable Length 3 ft 4 in, -40 Degrees to 932 Degrees F/-40 Degrees to 500 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Steel, Black (PEM1405LF)
- TRIPLETT Air Quality Meter, 14 F to 140 F, LCD (GSM220)
- HONEYWELL Chart, 10.313 In, 0 to 600, 1 Day, PK100 (BN 24001660-052)
- FLUKE Voltage Tester, 600VAC, 600VDC (T+)
- EXTECH Immersion Probe, -40 to 842 Deg F, 4 In L (801515)
- EXTECH Probe, Temperature For 341350A-P (850190)
- EXTECH Temperature Probe, PRT, -4 to 176 deg. F (RH550-P)
- EXTECH Immersion Temp Probe, -40 to 1472 Deg F (881605)
- EXTECH Thermistor Probe, -22degF - 158degF TH30 (TP830)
- EXTECH Thermstr Prb w Hnd, -22deg F, 158degF, TH30 (TP832)
- COOPER-ATKINS Penetration Temp Probe, -40 to 500 Deg F (50335-K)
- Extech Temperature Probes