Shop All Water Testing Meter Accessories
Extech
Immersion Temp Probe, -22 to 482 Deg F
Mfr # 850185
Zoro # G5041741
product price: $56.99
/ea
Not eligible for select promotions
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Probes
- For Use With Extech Oyster-10, Oyster-15 and Oyster-16; SDL200
- Includes RTD Probe
- Manufacturers Warranty Length 6 mo
- Recommended Use Liquids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 850185
- Zoro # G5041741
- UPC # 793950851852
- Country of Origin Taiwan, Province of China
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 6 mo |
Length | 190 mm |
Cable Length | 39 in |
Diameter | 5mm |
Details
Promotion Restriction | Not eligible for promotion |
Sub-Category | Probes |
Item | Immersion Probe |
For Use With | Extech Oyster-10, Oyster-15 and Oyster-16; SDL200 |
Includes | RTD Probe |
Recommended Use | Liquids |
Connector | Proprietary |
Shelf Life | 1 yr |
Measurement Range | -40 to 482 Degrees F; -40 to 220 Degrees C |
Special Features | RTD; Stainless Steel Probe |
Tip Shape | Immersion |
Temp. Sensor | -40 Degrees to 200 Degrees C |
Body Material | Polycarbonate |
Testing Parameter | Temperature |
Operating Temp. Range | 32 Degrees to 122 Degrees F |
Description
Immersion Probe, Testing Parameter Temperature, Measurement Range -40 to 482 Degrees F; -40 to 220 Degrees C, Tip Shape Immersion, Operating Temp. Range 32 Degrees to 122 Degrees F, Body Material Polycarbonate, Diameter 5mm, Length 190 mm, Cable Length 39 in, Connector Proprietary, Temp. Sensor -40 Degrees to 200 Degrees C, For Use With Extech Oyster-10, Oyster-15 and Oyster-16; SDL200, Shelf Life 1 yr, Recommended Use Liquids, Special Features RTD; Stainless Steel Probe, Includes RTD Probe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Weighing Paper, Nitrogen Free, 3x3", PK500 (LEW33)
- AVEN Digital Microscope, LED, USB, 10X to 200X (26700-218)
- UNITED SCIENTIFIC Microscope Slides, Glass, Frosted Ends, (MSLF01)
- CELLTREAT Centrifuge Tube, 15mL, Paperboard, PK500 (229410)
- EXTECH Electrode, Flat Surface (601100)
- EXTECH OYSTER 10 PH/MV/TEMP METER (OYSTER-10)
- EXTECH ISE Meter Replacement Flouride Electrode (FL705)
- EXTECH ORP Elctrd, Use W/PH100, PH110, RE300, CI200 (RE305)
- EXTECH Solution Cups, W/Caps, PK24 (EX007)
- EXTECH Ph/ORP/Temperature Meter/Datalogger (SDL100)
- YSI Multi-Parameter Benchtop Meter (1FD350Y)
- Extech Water Quality Testing