Shop All RH Meters & Thermohygrometers
Extech
Hygro Thermometer, With Protective Cap
Mfr # RHT3
Zoro # G0703748
product price: $51.75
/ea
Not eligible for select promotions
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Meter Style Pocket
- Temp. Range (C) -20 Degrees to 60 Degrees
- Relative Humidity Range 20% to 95%
- Humidity Accuracy +/-5%
- Temp. Range (F) -4 Degrees to 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # RHT3
- Zoro # G0703748
- UPC # 793950440032
- Country of Origin China
- Category RH Meters & Thermohygrometers
Dimensions
Overall Width | 0.35 in |
Overall Height | 0.7 in |
Manufacturer Warranty Length | 2 yr |
Overall Depth | 2.1 in |
Description
Hygro Thermometer, Pocket, 20 Percent to 95 Percent Relative Humidity Range, +/-5 Percent Humidity Accuracy, -4 Degrees to 140 Degrees Temp. Range (F), +/-1.8 Degrees Temp. Accuracy (F), -4 Degrees to 140 Degrees F Wet Bulb Temperature Range, -40 Degrees to 140 Degrees F Dew Point Range, 0 to 100 Percent Absolute Humidity Range, -148 Degrees to 2192 Degrees Surface Temp. (F), 0.1 Percent Humidity Resolution, Sensor Type Relative Humidity, Temperature, Bar Graph Yes, Memory Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158D)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158G)
- ZORO SELECT Vacuum Gauge, Liquid Filled, 2 In (4CFN6)
- JOHNSON CONTROLS Current Transducer, Split, Foot Mounted (CTD-C1G00-1)
- EXTECH Relative Humidity Meter, w/IR Thermometer (HD500-NIST)
- EXTECH Digital Hygrometer, Indoor, LCD (RHM15)
- EXTECH In/Out Digital Hygrometer, 14 to 140 F (445713)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH350)
- EXTECH Clock Digital Hygrometer, 14 to 140 F (445702)
- EXTECH Hygro-Thermometer, w/IR Thermometer (RH101)
- DELTA EDUCATION Delta Education 160-4591 Sling Psychrometer Humidity Detector (160-4591)
- Extech RH Meters & Thermohygrometers