Shop All RH Meters & Thermohygrometers
Extech
Hygro Thermometer, Pocket Style
Mfr # RHT510
Zoro # G5894679
original price:
$111.60
8% off
new price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Meter Style Pocket
- Temp. Range (C) 0 Degrees to 50 Degrees
- Relative Humidity Range 10 to 95%
- Humidity Accuracy +/-4%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # RHT510
- Zoro # G5894679
- UPC # 793950441510
- Country of Origin Taiwan, Province of China
- Category RH Meters & Thermohygrometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 2 yr |
Overall Width | 2.3 in |
Size (H x W x D) | 6 in x 2.3 in x 1 in |
Overall Depth | 1 in |
Overall Height | 6 in |
Description
Hygro Thermometer, Pocket, 10 to 95 Percent Relative Humidity Range, +/-4 Percent Humidity Accuracy, 32 Degrees to 122 Degrees Temp. Range (F), +/-2.5 Degrees Temp. Accuracy (F), 22.2 Degrees to 120 Degrees F Wet Bulb Temperature Range, -13.5 Degrees to 120.0 Degrees F Dew Point Range, 10 to 95 Percent Absolute Humidity Range, -148 Degrees to 2372 Degrees Surface Temp. (F), 0.1 Percent Humidity Resolution, Sensor Type Thermistor, Display Backlit LCD, Bar Graph No, Memory No, Battery Type (3) AAA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL BNC Cable, RG59/U, Male/BNC Male, 10 ft (59-120-1M)
- SIMPSON ELECTRIC Digital Panel Meter, Process (H335-1-71-022)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTLRN312101)
- WIKA Vacuum Gauge, -30 to 0 in Hg, 1/8 in MNPT, Black (113.13.15.30V.B)
- EXTECH Mini Thermo Anemometer, With Compass (45168CP)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH490)
- EXTECH Digital Hygrometer, Alarm, 14 to 140 F (445815)
- EXTECH Humidity Calibrtn Kit, 33 per RH & 75 RH (RH300-CAL)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH350)
- EXTECH Temp/Humdty Mtr, 5 to 95 per Rel Hum Rnge (SDL500)
- AMPROBE Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (TH-3)
- Extech RH Meters & Thermohygrometers