Shop All Nonelectrical Properties Data Loggers
Extech
Humidity/Temperature Chart Recorder
Mfr # RH520B-NIST
Zoro # G006170889
product price: $519.00
/ea
Free Shipping & Returns
$519.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Dew Point, Relative Humidity, Temperature
- Temp. Range (F) -22 Degrees to 140 Degrees F
- Relative Humidity Range 1% to 99%
- Accuracy +/-1.8 Degrees F Temp, +/-3% RH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # RH520B-NIST
- Zoro # G006170889
- UPC # 793950455227
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Connection Size | USB |
Height (In.) | 5 in |
Manufacturers Warranty Length | 2 yr |
Width (In.) | 7.7 in |
Depth (In.) | 0.9 in |
Battery Size | AA |
Overall Width | 7 3/4 in |
Overall Height | 5 in |
Overall Depth | 15/16 in |
Manufacturer Warranty Length | 2 yr |
Description
Humidity Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured 140 Degrees F, Minimum Dew Point Measured -20 Degrees F, Calibration Certificate Type NIST, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 99 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 1 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST ULMULTITEST Tester (ULMULTITEST)
- SPAN Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (LFS-210-200-G-KEMX)
- FESTO Pressure Gauge MA-40-16-R1/4-EN (MA-40-16-R1/4-EN)
- P3 INTERNATIONAL POWER METER USG MONITOR (P4400)
- EXTECH Data Logger, Temperature and Humidity (RHT20)
- EXTECH One Time Usage Data Logger, USB, NTC (THD5)
- EXTECH Air Quality Carbon Dioxide Datalogger (CO210)
- EXTECH Data Logger (SD700)
- EXTECH Data Logger, USB Interface, Temp and RH (RHT10)
- EXTECH USB Sound Level Datalogger (407760)
- HOBO Temperature/RH Data logger (MX2302A)
- Extech Nonelectrical Properties Data Loggers