Shop All Recorder & Datalogger Accessories
Extech
Humidity and Temperature Probe
Mfr # RH522B
Zoro # G7808373
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With RH520B Chart Recorder
- Features No Calibration Required
- Manufacturers Warranty Length 6 mo
- Accessory Type Humidity and Temperature Probe For Extech RH520B Chart Recorder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # RH522B
- Zoro # G7808373
- UPC # 793950455234
- Country of Origin China
- Category Recorder & Datalogger Accessories
Dimensions
Manufacturers Warranty Length | 6 mo |
Details
Promotion Restriction | Not eligible for promotion |
Item | Humidity and Temperature Probe |
For Use With | RH520B Chart Recorder |
Features | No Calibration Required |
Accessory Type | Humidity and Temperature Probe For Extech RH520B Chart Recorder |
Product Type | Humidity and Temperature Probe |
Compatible Product Type | Extech RH520 Paperless Chart Recorder |
Description
Humidity and Temperature Probe, Product Type Humidity and Temperature Probe, Features No Calibration Required, Compatible Product Type Extech RH520 Paperless Chart Recorder, Compatible with Manufacturer Model Number RH520, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Black (101D-158E)
- DWYER INSTRUMENTS UTube Manometer, 808 Wc (1223-16-W/M)
- EXTECH Thermocouple Thermometer, 4 Input (SDL200)
- FESTO Precision Pressure Gauge MAP-40-1-1/8-EN (MAP-40-1-1/8-EN)
- EXTECH Data Acquisition Software and Cable (407001-PRO)
- EXTECH Wireless Datalogging Module (DAT12)
- EXTECH Fuses, 2 Pack For Mp, Ml, Mm560 (FS881)
- EXTECH Switching Mode DC Power Supply, 80W (DCP36)
- FLUKE Data Logging Cable and Software (700G/TRACK)
- DICKSON Kit, Card Reader (A220)
- DICKSON 1 Day Chart Paper 065 (C106)
- Extech Recorder & Datalogger Accessories