Shop All Nonelectrical Properties Data Loggers
Extech
Humidity and Temperature Chart Recorder
Mfr # RH550
Zoro # G8682496
product price: $509.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$509.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Closed Environments, LCD Display
- Includes AC Adapter, Detachable Probe (RH550-P), Probe Cable (RH550-C), USB Cable, Wall Mount Bracket
- Interface USB
- Manufacturer Warranty Length 2 yr
- Digital Display Screen Type LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # RH550
- Zoro # G8682496
- UPC # 793950425510
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Manufacturer Warranty Length | 2 yr |
Overall Depth | 1 in |
Overall Width | 7 13/16 in |
Overall Height | 4 5/8 in |
Description
Humidity Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured 176 Degrees F, Minimum Dew Point Measured -4 Degrees F, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 95 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 10 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES Socket, Connection 10mm Socket To 10mm Socket (CS0128-Socket)
- FLUKE Clamp Meter, LCD, 200 A, 0.7 in (18 mm) Jaw Capacity, Cat III 600V Safety Rating (T6-600/WWG)
- FLUKE FLUKE-179 ESFP/TRMS MULTIMTR w/BACKLT & (FL1564549)
- TAYLOR PRECISION 99 min Mini Digital Timer (5842N21)
- EXTECH Temperature Datalogger, 3 Channel (SD200)
- EXTECH Temperature and Humidity Datalogger (42280A)
- EXTECH Air Quality Carbon Dioxide Datalogger (CO210)
- EXTECH Data Logger, Temperature, -40 to 158 F, USB (TH10)
- EXTECH USB Sound Level Datalogger (407760)
- EXTECH Humidity/Temperature Datalogger (SD500)
- HOBO TidbiT MX Temp 400 Data Logger (MX2203)
- Extech Nonelectrical Properties Data Loggers