Shop All Nonelectrical Properties Data Loggers
This Product is Discontinued
Extech
Humidity and Temperature Chart Recorder (Discontinued)
Mfr # RH520B
Zoro # G7748639
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Type Dew Point, Humidity, Temperature
- Temp. Range (F) -22 Degrees to 140 Degrees F
- Relative Humidity Range 1% to 99%
- Accuracy +/-1.8 Degrees F Temp, +/-3% RH
- Battery Life 4 wk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # RH520B
- Zoro # G7748639
- UPC # 793950455227
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Manufacturers Warranty Length | 2 yr |
Width (In.) | 7.7 in |
Height (In.) | 5 in |
Depth (In.) | 0.9 in |
Battery Size | AA |
Manufacturer Warranty Length | 2 yr |
Overall Width | 7 3/4 in |
Overall Height | 5 in |
Overall Depth | 15/16 in |
Description
Humidity Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured 140 Degrees F, Minimum Dew Point Measured -20 Degrees F, Calibration Certificate Type Available Separately, Minimum Sampling Rate 6 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 99 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 1 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.