Shop All Test Instrument Carrying Cases
Extech
Holster For TKG Series
Mfr # TKG-H
Zoro # G211249127
original price:
$113.99
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features For TKG Series
- Product Type Holster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extech
- MFR # TKG-H
- Zoro # G211249127
- UPC # 793950152546
- Country of Origin United States
- Category Test Instrument Carrying Cases
Details
Promotion Restriction | Not eligible for promotion |
Item | Holster For |
Features | For TKG Series |
Product Type | Holster |
Description
Holster For, Product Type Holster, Features For TKG Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart Recorder, 0 to 200 PSI (PW474)
- LIEBERT 25' LEAK DETECTOR CABLE (176125P2)
- BERTECH ESD Anti-Static High-Temperature Kapton Tape, 20 mm Wide x 36 Yards Long, Amber (KPTLS-20mm)
- BOTRON CO Constant Contact Hinge Wrist Band (B9638)
- EXTECH Carrying Case, 7-7/8x5-5/16x1-5/8, Black (409996)
- REED INSTRUMENTS Infrared Thermometer Carrying Case (R9990)
- MILWAUKEE TOOL Zippered Accessory Case (48-55-0170)
- ZORO SELECT Carrying Case, Soft, Vinyl, 2.1x4.3x8.3In (4WPG7)
- MILWAUKEE TOOL Roll Up Accessory Case (48-55-0165)
- FLIR Carrying Case, For FLIR Multimeters (TA10)
- TEST PRODUCTS INTL Nylon Zippered Carrying Case -Large With Clear Vinyl Top (A901CP)
- Extech Test Instrument Carrying Cases