Shop All Fixed Gas Detectors
Extech
High Voltage Detector
Mfr # DV690
Zoro # G301767227
product price: $314.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fast Results that are Easy-to-Interpret, Ruggedized for Any Work Environment, Safely Detect and Monitor Electrical Fields
- Width 2.1 in
- Includes Textured Hand Grip
- Height 5.2 in
- Standards NFPA 70E, OSHA 1910 Subpart S, OSHA 1926 Subpart K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # DV690
- Zoro # G301767227
- UPC # 793950406915
- Country of Origin Taiwan, Province of China
- Category Fixed Gas Detectors
Dimensions
Width | 2.1 in |
Height | 5.2 in |
Manufacturer Warranty Length | 2 yr |
Battery Size | AA |
Tool Length | 3 in |
Description
High Voltage Detector, Alert Type Light, Sound, Auto Ranging Not Applicable, Detector Type Personal Voltage Detector, Display Screen Type No Display, Display Type No Display, Features Fast Results that are Easy-to-Interpret, Ruggedized for Any Work Environment, Safely Detect and Monitor Electrical Fields, For Use On HV Electrical Systems, Public Safety, Storm Restoration, Telecom, Utility, Frequency Rating 50 to 60 Hz, Includes Textured Hand Grip, Input Impedance Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Work Pants, Poly/Cotton Twill, Black, 34x30 (P874BK 34 30)
- CARHARTT Bib Overalls, 52" Waist Size, 32" Inseam (102776-412-52x32)
- RADIANS Hi-Vis 3-in-1 Ripstop Bomb Jkt/Col Block-Grn-4X (SJ320B-3ZGS-4X)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1250L)
- MACURCO Gas Detector, CO, 0 to 400 ppm (CM-E1)
- MACURCO Fixed Gas Detector, C3H8, CH4, 0 to25% LEL (GD-2A)
- TESTO CO probe, fixed cable (0632 1272)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, LEL and CH4 (17134495)
- MACURCO Fixed CO/NO2 Dual Detector (CX-12)
- MACURCO Fixed Gas Detector, O2, 0 to 25% vol. (OX-12)
- ILC Replacement for Analytical Industries Psr-11-915-4 O2 Cell (PSR-11-915-4 O2 CELL ANALYTICAL INDUSTRIES)
- Extech Fixed Gas Detectors