Shop All Vibration Meters
Extech
Heavy Duty Vibration Meter w/NIST Cert
Mfr # 407860-NIST
Zoro # G8270534
Free Shipping & Returns
$1,055.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Acceleration Range 2 to 656 ft/sq sec or 0.5 to 200 m/sq sec
- Frequency Range (Hz) 10 To 1 K
- Temp. Range (F) 32 Degrees to 122 Degrees
- Velocity 0.02 to 7.87 in/sec or 0.5 to 200 mm/sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extech
- MFR # 407860-NIST
- Zoro # G8270534
- UPC # 793950418604
- Country of Origin Taiwan, Province of China
- Category Vibration Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | 9V |
Manufacturer Warranty Length | 3 yr |
Description
Vibration Meter Kit, Accuracy +/-5 Percent, Acceleration Measurement - Minimum 2 ft/sq sec, Acceleration Measurement - Maximum 656 ft/sq sec, Number of Records Stored 500, Maximum Velocity Measured 7.87 in/sec, Minimum Velocity Measured 0.02 in/sec, Acceleration Max Resolution 2 ft/sq sec, Displacement Max Resolution 0.001 in, Maximum Displacement Measured 0.078 in, Minimum Displacement Measured 0.001 in, Velocity Max Resolution 0.02 in/sec, Auto Power Off Yes, Batteries Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS RESIDENTIAL/COMMERCIAL COMBUSTION ANALYZER W/NOx SENSOR (C165+N)
- REED INSTRUMENTS Circuit Breaker Finder with Built-In GFCI (R5500)
- FLUKE Clamp Meter, LCD, 200 A, 0.7 in (18 mm) Jaw Capacity, Cat III 600V Safety Rating (T6-600/WWG)
- CONTROL CO 11-3/8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (4353)
- EXTECH Vibration Meter with Displacement (SDL800)
- EXTECH Digital Vibration Meter Kit (407860)
- EXTECH Pen Vibration Meter (VB400)
- EXTECH Vibration Meter/Datalogger with NIST (SDL800-NIST)
- EXTECH Vibration Meter, 9VBattery, LCD, 10to1500Hz (VB450)
- PCE INSTRUMENTS Condition Monitoring Vibration Meter, 0.5 to 199.9 m/s² Acceleration (PCE-VT 204)
- PCE INSTRUMENTS Accelerometer, 0.01 to 199.9 m/s² peak (PCE-VT 1100)
- Extech Vibration Meters