Shop All Light Meters
Extech
Heavy Duty Light Meter
Mfr # 407026
Zoro # G4081472
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lighting Types Tungsten/Daylight, Fluorescent, Sodium, Mercury
- Measuring Range 0 to 200, 0 to 2000, 0 to 5000 FC; 0 to 2000, 0 to 20,000, 0 to 50,000 Lux
- Accuracy +/-4% + 2 Digits FS
- Interface RS-232
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 407026
- Zoro # G4081472
- UPC # 793950407264
- Country of Origin Taiwan, Province of China
- Category Light Meters
Dimensions
Cord Length | 45 in |
Manufacturers Warranty Length | 3 yr |
Cable Length | 3 ft 9 in |
Sensor Cord Length | 45 in |
Manufacturer Warranty Length | 3 yr |
Battery Size | 9V |
Description
Light Meter, Body Style Full Size, FC Light Level Accuracy +/-4 Percent FS, FC Light Level Resolution 1 lux, FC Maximum Light Level Measured 5,000 fc, FC Minimum Light Level Measured 200 fc, Lux Light Level Accuracy +/-4 Percent FS, Lux Light Level Resolution 1 lux, Lux Maximum Light Level Measured 50,000 lux, Lux Minimum Light Level Measured 2,000 lux, Batteries Included Yes, Calibration Certificate Type Not Certified, Auto Power Off Yes, Manufacturer Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-87V/PRV)
- IDEAL Clamp Meter, LCD, 600 A, 1.5 in (38 mm) Jaw Capacity, Cat III 600V Safety Rating (61-744)
- KLEIN TOOLS Magnetic Digital Pocket Thermometer (ET10)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 400 psi/bar, 1/4 NPT Male Bottom Conn, Glycerin Filled (40-500-400-psi/bar-1/4)
- EXTECH Pocket Solar Power Light Meter (SP505)
- EXTECH Light Meter, NIST Cert (SDL400-NIST)
- EXTECH Meter, Light (EA30)
- EXTECH Light Meter, UVA and UVC, Backlit LCD, NIST (SDL470-NISTL)
- EXTECH Pocket Light Meter, AAA, LCD (LT505)
- EXTECH Easyview Light Meter With Memory (EA33)
- EXTECH Light Meter, UVA and UVC, Backlit LCD (SDL470)
- Extech Light Meters