Shop All RH Meters & Thermohygrometers
Extech
Heat Stress Monitor, 32 to 122 Degrees F
Mfr # HT30
Zoro # G1937311
product price: $207.89
/ea
Free Shipping & Returns
Not eligible for select promotions
$207.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Relative Humidity Range 0% to 100%
- Temp. Range (C) 0 Degrees to 50 Degrees
- Humidity Accuracy +/-3%
- Temp. Range (F) 32 Degrees to 122 Degrees
- Temp. Accuracy (F) +/-1.1 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # HT30
- Zoro # G1937311
- UPC # 793950110300
- Country of Origin China
- Category RH Meters & Thermohygrometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 2 yr |
Black Globe Diameter | 1.6 in |
Description
Heat Stress Monitor, Relative Humidity Range 0 to 100 Percent, Humidity Accuracy +/-3 Percent, Temp. Range (F) 32 Degrees to 122 Degrees , Temp. Accuracy (F) +/-1.8 Degrees , Wet Bulb Temperature Range 32 Degrees to 122 Degrees F, Wet Bulb Globe Temperature 32 Degrees to 122 Degrees F, Black Globe Temperature -22 Degrees to 122 Degrees F, Air Temp. (F) 32 Degrees to 122 Degrees , Air Temp. (C) 0 Degrees to 50 Degrees , Battery Type AAA, Interface RS-232
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Digital Pressure Gauge, -30 to 0 to 100 psi, 1/4 in MNPT, Black (DG2531L0NAM02L100#&V-XCYLM)
- FLUKE Hook Test Probes, Black/Red, 3A, 1000VDC, PR (Fluke-AC280)
- ASHCROFT Explosion Proof Transducer, 0 to 200 psi (A2XBF0215C2200#G)
- VEE GEE Liquid In Glass Thermometer, 12" L (80701E-A)
- EXTECH Immersion Temp Probe, -4 to 158 Deg F (TP890)
- EXTECH Hygro Thermometer, With Protective Cap (RHT3)
- EXTECH Indoor Digital Hygrometer, 14 to 140 F, Depth: 4/5 in (445703)
- EXTECH Clock Digital Hygrometer, 23 to 122 F (CTH10A)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH390)
- EXTECH In/Out Digital Hygrometer, 14 to 140 F (445713)
- TRIPLETT Hygro Thermometer (RHT415-NIST)
- Extech RH Meters & Thermohygrometers