Shop All Voltage Detectors
Extech
GFCI Receptacle Tester
Mfr # ET11
Zoro # G612029465
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Testing Functions GFCI, Receptacle Tension
- Display Screen Type No Display
- Features For Use With Type B Electrical Outlets
- NEMA Plug Configuration 5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # ET11
- Zoro # G612029465
- UPC # 793950410110
- Country of Origin China
- Category Voltage Detectors
Details
Promotion Restriction | Not eligible for promotion |
Item | Receptacle Tester |
Testing Functions | GFCI, Receptacle Tension |
Display Screen Type | No Display |
Features | For Use With Type B Electrical Outlets |
NEMA Plug Configuration | 5-15P |
Tester Type | Receptacle Wiring and GFCI Tester |
CAT Safety Rating | Not Rated |
Wiring Alerts | Correct Wiring, GFCI Trip Current, Hot/Ground Reverse, Hot/Neutral Reverse (Reverse Polarity), Open Ground, Open Hot, Open Neutral |
Display Type | No Display |
Frequency Rating | 60 Hz |
For Voltage Range | 110 to 125V AC |
Alert Type | Light |
Standards | cULus |
Description
Receptacle Tester, Alert Type Light, CAT Safety Rating Not Rated, Display Screen Type No Display, Display Type No Display, Features For Use With Type B Electrical Outlets, For Voltage Range 110 to 125V AC, Frequency Rating 60 Hz, Ground Impedance Not Applicable, Includes Not Applicable, Load Current Not Applicable, Maximum Tension Measurement Not Applicable, Minimum Tension Measurement Not Applicable, NEMA Plug Configuration 5-15P, Tester Type Receptacle Wiring and GFCI Tester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Rare-Earth Magnetic Hanger, no Strap (69445)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (101D-158D)
- FLUKE AC/DC Clamp On Current Probe, 30mA to 20A (I30S)
- TRANSFORMING TECHNOLOGIES 24" x 50' x .080", Green, Rubber Table Mat, Roll (MT4524GN)
- EXTECH Voltage and Current Detector, 12 to 600V AC, 200mA to 1000A, 7 19/32 in Length (DVA30)
- EXTECH AC/DC VOLTAGE TESTER (ET25)
- EXTECH Receptacle Tester (ET16)
- EXTECH Voltage Detector, 12 to 600V AC, 6 in Length, Audible, Visual Indication, CAT III 600V Safety Rating (DV30)
- EXTECH Receptacle Tester with GFCI, 60 Hz (ET10)
- EXTECH AC Circuit Analyzer, 90 to 240V (CT70)
- FLUKE Electrical Tester, LCD, 1000V, 100A Curren (T6-1000/WWG)
- Extech Voltage Detectors