Shop All Gas Analyzers
This Product is Discontinued
Extech
Formaldehyde Meter, Triple LCD (Discontinued)
Mfr # FM200
Zoro # G9091397
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Includes Batteries and Instructions
- Display Triple LCD
- Temp. Range 32 Degrees to 122 Degrees F
- Relative Humidity Range 10% to 90%
- Auto Power Off Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # FM200
- Zoro # G9091397
- UPC # 793950232002
- Country of Origin Taiwan, Province of China
- Category Gas Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Formaldehyde Meter |
Includes | Batteries and Instructions |
Display | Triple LCD |
Temp. Range | 32 Degrees to 122 Degrees F |
Relative Humidity Range | 10% to 90% |
Auto Power Off | Yes |
Data Hold | Yes |
Humidity Accuracy | +/-5% |
Special Features | Audible and Visual Warning When Formaldehyde Level Exceeds 0.08 ppm (User-Adjustable), Calculates Statistical Weighted Averages of TWA (8 hr Time Weighted Average) and STEL (15 min Short Term Exposure Limit), CH2O Calibration Function In Fresh Air |
Power Source | (4) AAA Batteries |
Data Storage | Yes |
Low Battery Indicator | Yes |
Description
Formaldehyde Meter, Includes Batteries and Instructions, Power Source (4) AAA Batteries, Auto Power Off Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.