Shop All Gas Analyzers
Extech
Formaldehyde Meter, LCD Display
Mfr # VFM200
Zoro # G9178377
Free Shipping & Returns
$358.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Universal Power Adapter
- Temp. Range 0 Degrees to 122 Degrees F
- Display LCD
- Auto Power Off Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extech
- MFR # VFM200
- Zoro # G9178377
- UPC # 793950722008
- Country of Origin China
- Category Gas Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Description
Formaldehyde Meter, Calibration Certificate Type Not Certified, Digital Display Screen Type LCD with Backlight, Features Fuel Cell Formaldehyde Sensor, Two Selectable Units of Measure (PPM, Mg/m3), Includes Universal Power Adapter, Maximum Carbon Dioxide Measured Not Applicable, Maximum Carbon Monoxide Measured Not Applicable, Maximum Dew Point Measured Not Applicable, Maximum Oxygen Measured Not Applicable, Maximum Pressure Measured Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 250VAC (HBLT2321)
- DWYER INSTRUMENTS Line Filter (A-392)
- SPAN Compound Gauge, -30 to 0 to 150 in Hg/psi, 1/4 in MNPT, Plastic, Black (LFS-210-30Hg/150PSI-G-CERT)
- REED INSTRUMENTS True RMS 600V AC/DC Multimeter with Non-Contact Voltage Detector (R5007)
- EXTECH Carbon Monoxide/Carbon Dioxide IAQ Meter (CO260)
- EXTECH Indoor Air Quality Carbon Dioxide Meter (CO240)
- EXTECH CO2, Humidity, Temp Datalogger, 4000ppm CO2 (SD800)
- EXTECH Desktop Carbon Dioxide Monitor (CO220)
- EXTECH Detector, Co, 0 To 1000 PPM (CO10)
- EXTECH PORTABLE INDOOR AIR CO2 METER (CO250)
- YELLOW JACKET Electronic Leak Detector, Nitrogen (69341)
- Extech Gas Analyzers