Shop All Extension Cords
Extech
Extended Cable, RH550-P, Data Recorders
Mfr # RH550-C
Zoro # G4344526
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Extended Cable
- Overall Length 6 1/2 ft
- Compatible Product Type Data Recorders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # RH550-C
- Zoro # G4344526
- UPC # 793950425534
- Country of Origin China
- Category Extension Cords
Dimensions
Overall Length | 6 1/2 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Extended Cable |
Product Type | Extended Cable |
Compatible Product Type | Data Recorders |
Description
Extended Cable, Product Type Extended Cable, Compatible Product Type Data Recorders, Compatible with Manufacturer Model Number RH550-P, Overall Length 6 1/2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Commercial Straight Blade Plug 125VAC 15A, Material: Nylon (515P)
- EATON Input/Output Module, Inputs 4, Outputs 4 (EASY-E4-UC-8RE1)
- ILB GOLD Replacement For Allen Bradley, 1745-Lp154 Battery (1745-LP154 BATTERY)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS14KX)
- PRIME 4/3 SPT-3 Air Conditioner Extension Cord, 9 Feet (EC680509L)
- CENTURY WIRE & CABLE Century Wire & Cable 250585 25 ft. 14 by 3 Pink Pro Glo Extension Cord (250585)
- ADAMS MFG 100 ft. Green Light and Cord Wind Up (9150-99-1740)
- PROJEX Projex 3504412 Indoor & Outdoor 100 ft. Orange Extension Cord (3504412)
- DUROMAX 50 ft. 10 Gauge Triple Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC10050C)
- VIRTUAL 09404ME 15 ft. Brown Polarized Cube Tap Extension Cord (VI595706)
- BAYCO EXT. CORD 50' SNGL TAP 14/3 (BYSL-994)
- Extech Extension Cords