Shop All Water Testing Meters
Extech
ExStick PH Meter, H20 Proof, 0.00 to 14
Mfr # PH100
Zoro # G2936211
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- pH Range 0.00 to 14.00
- Waterproof Yes
- Automatic Temperature Compensation Yes
- Operating Temp. Range (F) 23 Degrees to 194 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # PH100
- Zoro # G2936211
- UPC # 793950051009
- Country of Origin Taiwan, Province of China
- Category Water Testing Meters
Details
Promotion Restriction | Not eligible for promotion |
Item | ExStick pH Meter |
pH Range | 0.00 to 14.00 |
Waterproof | Yes |
Automatic Temperature Compensation | Yes |
Operating Temp. Range (F) | 23 Degrees to 194 Degrees |
Calibration | 1 point, 2 point, 3 point |
Display | Dual Line LCD |
Auto Power Off | Yes |
pH Resolution | 0.01 pH |
Includes | Built-in Smart Chip Predicts PH Electrode Performance with RENEW Indicator |
Temperature Compensation Range | Yes |
Temp. Accuracy | +/-1.8 Degrees F |
Temp. Resolution | 0.1 Degrees F |
Memory | Stores 15 Labeled Readings |
Operating Temp. Range (C) | -5 Degrees to 90 Degrees |
pH Accuracy | +/-0.01 |
Displayed Temperature Range | -5 Degrees to 90 Degrees C, 23 Degrees to 194 Degrees F |
Description
ExStick pH Meter, pH Range 0.00 to 14.00, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range 23 to 194 Degrees F, -5 to 90 Degrees C, Operating Temp. Range (F) 23 to 194 Degrees , Operating Temp. Range (C) -5 to 90 Degrees , Display Dual Line LCD, Auto Power Off Yes, Memory Stores 15 Labeled Readings, Temperature Compensation Range Yes, Calibration 1, 2 or 3 pt., Includes Built-in Smart Chip Predicts PH Electrode Performance with RENEW Indicator
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 250mL, Class B, To Deliver (TD), Dual Grads, ASTM E1272, 2/Box (8330250)
- UNITED SCIENTIFIC Buchner Funnel, Porcelain, Capacity 800M (JBF800)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- CYTIVA WHATMAN Quantitative Filter Paper, 15.0cm, PK100 (1440-150)
- EXTECH Dissolved Oxygen Meter, 9V Battery (DO210)
- EXTECH Water Quality Meter, IP57, 0.01 pH (PH90)
- EXTECH Exstik II Do/PH/Conductivity Kit (DO610)
- EXTECH Conductivity Meter, 9V Battery (EC210)
- EXTECH Do Membrane Kit (DO603)
- EXTECH DO Meter Do Probe (407510-P)
- GARDNER BENDER Rms Digital Clamp Meter (DSA600TRMSR)
- Extech Water Testing Meters