Shop All Magnetic Field Measuring
Extech
EMF/ELF Gauss Meter, 30Hz to 300Hz
Mfr # EMF510
Zoro # G5522157
product price: $145.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ranges 20/200uT, 200/2000mG
- Accuracy +/-(5% + 3 digits)
- Frequency Range (Hz) 30 to 300 Hz
- Features Auto Power Off, Min/Max Function
- Monitors Low Frequency Electromagnetic Fields
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # EMF510
- Zoro # G5522157
- UPC # 793950225103
- Country of Origin Taiwan, Province of China
- Category Magnetic Field Measuring
Dimensions
Battery Size | AAA |
Details
Promotion Restriction | Not eligible for promotion |
Item | EMF Meter |
Ranges | 20/200uT, 200/2000mG |
Accuracy | +/-(5% + 3 digits) |
Frequency Range (Hz) | 30 to 300 Hz |
Features | Auto Power Off, Min/Max Function |
Monitors | Low Frequency Electromagnetic Fields |
Display | Backlit LCD |
Includes | Wrist Strap |
Batteries Included | Yes |
Magnetism Measurement - Minimum | 200 mG |
Frequency Measurement - Minimum | 30 Hz |
Frequency Measurement - Maximum | 300 Hz |
Number of Batteries Required | 3 |
Magnetism Measurement - Maximum | 2,000 mG |
Digital Display Screen Type | LCD with Backlight |
Alert Type | Digital Display |
Testing Functions | Electromagnetic Fields |
Battery Voltage | 1.5V |
Number of Digits | 4 |
Standards | CE |
Description
EMF Meter, Accuracy +/-(5 Percent + 3 digits), Frequency Measurement - Maximum 300 Hz, Frequency Measurement - Minimum 30 Hz, Number of Digits 4, Testing Functions Electromagnetic Fields, Features Auto Power Off, Min/Max Function, Alert Type Digital Display, Electric Inductance Measurement - Maximum Not Applicable, Electric Inductance Measurement - Minimum Not Applicable, Magnetism Measurement - Maximum 2,000 mG, Magnetism Measurement - Minimum 200 mG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (DPGWB-08)
- STEREN LCD Digital Multimeter (602-010)
- DICKEY-JOHN Grain Moisture Tester, Bench (GAC2100AGZSG1)
- PCE INSTRUMENTS Environmental Pressure Gauge, Measuring range: ±5000 Pa (PCE-MPM 10)
- EXTECH Field Strength Meter, 900 MHz (480836)
- EXTECH Triple Axis EMF Tester (480826)
- EXTECH Microwave Leakage Detector, 2dB, LCD (EMF300)
- EXTECH AC/DC Magnetic Meter/Data Logger, LCD (SDL900)
- EXTECH EMF Meter, LCD, Include (3) AAA Batteries (EMF450)
- EXTECH Non-Contact Magnetic Field Detector (MD10)
- UNITED SCIENTIFIC Electromagnet Kit (EMKIT2)
- Extech Magnetic Field Measuring