Shop All Test Leads & Probes
Extech
Electronic Test Lead Kit, 3 ft. 6" L, 10A
Mfr # TL809
Zoro # G600434714
product price: $14.29
/ea
Not eligible for select promotions
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Multimeter or Clamp Meter
- Length 3 1/2 ft
- Includes (2) 42 in PVC Lead Extensions with Shrouded Banana Plugs, (2) Alligator Clips with Removable Insulators, (2) Modular 4 in Heavy Duty Test Probe Handles with 0.16 in Banana Plug Tip, (2) Plunger Mini-Hooks, 3-Compartment Sealable Nylon Pouch
- Max. Amps - Test Lead Kit 10
- Manufacturers Warranty Length 6 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # TL809
- Zoro # G600434714
- UPC # 793950388099
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 3 1/2 ft |
Manufacturers Warranty Length | 6 mo |
Length - Test Lead | 3 ft 6 in |
Wire Size | Not Available |
Meter Connection End Size | 4 mm |
Description
Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug, Includes (2) 42 in PVC Lead Extensions with Shrouded Banana Plugs, (2) Alligator Clips with Removable Insulators, (2) Modular 4 in Heavy Duty Test Probe Handles with 0.16 in Banana Plug Tip, (2) Plunger Mini-Hooks, 3-Compartment Sealable Nylon Pouch, Length 3 1/2 ft, Maximum Voltage 1,000 V, Maximum Temperature Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Test Lead Kit, 59 In. L, 10A, 1kVAC (Fluke-TL238)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Brass, Gold (601L-254E)
- DWYER INSTRUMENTS Double Sight Flow Indicator, Bronze, 1In (SFI-300-1)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGD9)
- EXTECH Professional Test Lead Kit, 42 In. L (TL808-KIT)
- EXTECH Test Lead Kit (TL831)
- EXTECH Test Leads, 39-2/5 In. L, Black/Red (TL805)
- EXTECH Test Lead Kit (TL810)
- EXTECH Separator, AC Line (480172)
- EXTECH Alligator Clips, 2 Pack For Multix Series (TL807C)
- PRO-LAB Test Lead F/Paint&Dust (LP106)
- Extech Test Leads & Probes