Shop All Water Testing Meter Accessories
Extech
Electrode, pH/mV/Temperature
Mfr # PH305
Zoro # G1500003
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sub-Category Electrodes: pH
- pH Range 0 to 14
- For Use With EC600 Conductivity Kit and DO700 Multifunction Water Quality Meter, Extech PH300 pH/mV/Temperature Kit
- Includes Storage Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extech
- MFR # PH305
- Zoro # G1500003
- UPC # 793950153055
- Country of Origin China
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 6 mo |
Diameter | 12mm |
Cable Length | 39 in |
Length | 218 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Electrode |
Sub-Category | Electrodes: pH |
pH Range | 0 to 14 |
For Use With | EC600 Conductivity Kit and DO700 Multifunction Water Quality Meter, Extech PH300 pH/mV/Temperature Kit |
Includes | Storage Bottle |
Tip Shape | bulb |
Recommended Use | Liquids |
Operating Temp. Range | 32 Degrees to 122 Degrees F |
Temp. Sensor | 0 Degrees to 100 Degrees C |
Body Material | Polycarbonate |
Shelf Life | 1 yr |
Electrolyte | KCL |
Testing Parameter | mV, pH, Temperature |
Description
Replacement Electrode, Testing Parameter mV, pH, Temperature, pH Range 0 to 14, Tip Shape Bulb, Operating Temp. Range 32 Degrees to 122 Degrees F, Body Material Polycarbonate, Diameter 12mm, Length 218 mm, Cable Length 39 in, Temp. Sensor 0 Degrees to 100 Degrees C, For Use With EC600 Conductivity Kit and DO700 Multifunction Water Quality Meter, Extech PH300 pH/mV/Temperature Kit, Shelf Life 1 yr, Electrolyte KCL, Recommended Use Liquids, Includes Storage Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 72 LED Compact Four-Zone Microscope Ring Light with Adapter (LED-72AM)
- GLOBE SCIENTIFIC Test Tube, 14mL, 100mm L, PP, PK1000 (110186)
- TRICORBRAUN 8 Oz Glass Jar, Round, Flint, 70-400 Straight Sided Cream (052093)
- GLOBE SCIENTIFIC Storage Rack, Neutral, Accessory, PK6 (150014)
- EXTECH ISE Meter Replacement Flouride Electrode (FL705)
- EXTECH ORP Elctrd, Use W/PH100, PH110, RE300, CI200 (RE305)
- EXTECH Reagent CL2 Tablets, 1000 Tests, PK100 (CL204)
- EXTECH OYSTER 10 PH/MV/TEMP METER (OYSTER-10)
- EXTECH Solution Cups, W/Caps, PK24 (EX007)
- EXTECH Palm MeterPH Electrode Cable Type (6015WC)
- YSI Calibration Solution, ORP, 250mL Bottle (061321)
- Extech Water Testing Meter Accessories