Shop All Water Testing Meter Accessories
Extech
Electrode, Flat Surface
Mfr # 601100
Zoro # G0636776
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Any pH Meter with BNC Input
- pH Range 0 to 14
- Manufacturers Warranty Length 6 mo
- Tip Shape Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extech
- MFR # 601100
- Zoro # G0636776
- Country of Origin China
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 6 mo |
Diameter | 16mm |
Cable Length | 39 in |
Length | 106 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrode |
For Use With | Any pH Meter with BNC Input |
pH Range | 0 to 14 |
Tip Shape | Flat |
Recommended Use | Liquids, Semi-Solids, Solids |
Body Material | PVC |
Temp. Sensor | 5 Degrees to 80 Degrees C |
Operating Temp. Range | 32 Degrees to 122 Degrees F |
Electrolyte | KCL |
Connector | BNC |
Shelf Life | 1 yr |
Testing Parameter | pH |
Description
Electrode, Testing Parameter pH, pH Range 0 to 14, Tip Shape Flat, Operating Temp. Range 32 Degrees to 122 Degrees F, Body Material PVC, Diameter 16mm, Length 106 mm, Cable Length 39 in, Connector BNC, Temp. Sensor 5 Degrees to 80 Degrees C, For Use With Any pH Meter with BNC Input, Shelf Life 1 yr, Electrolyte KCL, Recommended Use Liquids, Semi-Solids, Solids, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy, 10 L, 311 mm H, Natural (405404-0010)
- AQUAPHOENIX SCIENTIFIC Nitrite Test Kit 1 Drop - 50ppm/25mL (TK3310-Z)
- DYNALON CONTNR SNAP-ON 10 DRAM PE, PK144 (426364-10)
- SYNTHWARE CLAMP, PINCH, STAINLESS STEEL, SPHERICAL, 28/15 JOINT, #15 O-RING (CC2815)
- EXTECH Immersion Temp Probe, -22 to 482 Deg F (850185)
- EXTECH Electrode, Ph, Bnc Combination, Plastic (601500)
- EXTECH Exstik Refill, PH Meter Solution Kit (PH113)
- EXTECH Solution Cups, W/Caps, PK24 (EX007)
- EXTECH Replacement Electrode, EC210, Round (EC210-P)
- EXTECH CL2 Meter Replacement Electrode (CL205)
- REED INSTRUMENTS Replacement pH Electrode (R3525-ELECTRODE)
- Extech Water Testing Meter Accessories