Shop All Water Testing Meter Accessories
Extech
Electrode, Dissolved Oxygen, For 4TXG6
Mfr # DO705
Zoro # G1795753
Free Shipping & Returns
Not eligible for select promotions
$289.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Electrodes: DO
- For Use With Extech DO700 Multifunction Water Quality Meter
- Includes Storage Bottle
- Manufacturers Warranty Length 6 mo
- Length 203 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extech
- MFR # DO705
- Zoro # G1795753
- UPC # 793950067055
- Country of Origin China
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 6 mo |
Length | 203 mm |
Diameter | 16mm |
Cable Length | 39 in |
Details
Promotion Restriction | Not eligible for promotion |
Sub-Category | Electrodes: DO |
Item | Electrode |
For Use With | Extech DO700 Multifunction Water Quality Meter |
Includes | Storage Bottle |
Temp. Sensor | 0 Degrees to 50 Degrees C |
Connector | Proprietary |
Testing Parameter | Dissolved Oxygen |
Measurement Range | 0 to 200%; 0 to 40mg/L |
Shelf Life | 1 yr |
Special Features | Replaceable Membrane |
Operating Temp. Range | 32 Degrees to 212 Degrees F |
Recommended Use | Water |
Tip Shape | bulb |
Body Material | Polycarbonate |
Description
Electrode, Testing Parameter Dissolved Oxygen, Measurement Range 0 to 200 Percent; 0 to 40mg/L, Tip Shape Bulb, Operating Temp. Range 32 Degrees to 212 Degrees F, Body Material Polycarbonate, Diameter 16mm, Length 203 mm, Cable Length 39 in, Connector Proprietary, Temp. Sensor 0 Degrees to 50 Degrees C, For Use With Extech DO700 Multifunction Water Quality Meter, Shelf Life 1 yr, Recommended Use Water, Special Features Replaceable Membrane, Includes Storage Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B3C FUEL SOLUTIONS B3C Fuel Solutions 3-128-1 Diesel Mechanic In A Bottle Gallon Jug (3-128-1)
- MEMMERT Oven, Forced Air, 2.7 cu. ft. Cap., 15.7A (UF 75)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Meker, LP Fuel (CH0996LP)
- VELAB Micro Centrifuge w/ Variable Speed and 4 Rotors 12k RPM (PRO-12K)
- EXTECH OYSTER 10 PH/MV/TEMP METER (OYSTER-10)
- EXTECH Calibration Solution Set (PH103)
- EXTECH CL2 Meter Replacement Electrode (CL205)
- EXTECH ORP Elctrd, Use W/PH100, PH110, RE300, CI200 (RE305)
- EXTECH Palm MeterPH Electrode Cable Type (6015WC)
- EXTECH Reagent CL2 Tablets, 1000 Tests, PK100 (CL204)
- YSI Cap Membrane Kit, For Use With YSI 5203 (5906)
- Extech Water Quality Testing