Shop All Instrument Combination Kit
Extech
Electrical Troubleshooting Kit
Mfr # CB10-KIT
Zoro # G3213603
product price: $96.85
/ea
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Circuit Breakers with Audible and Visual Alert, Led Indicators Determine If Outlet is Correctly Wired and Identify Six Fault Conditions, Push Button GFCI Test
- Number of Batteries Included 2
- Number of Test Leads 2
- Test Instrument Manufacturer Model Numbers Included CB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # CB10-KIT
- Zoro # G3213603
- UPC # 793950401101
- Country of Origin China
- Category Instrument Combination Kit
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Test Kit |
Includes | Circuit Breakers with Audible and Visual Alert, Led Indicators Determine If Outlet is Correctly Wired and Identify Six Fault Conditions, Push Button GFCI Test |
Number of Batteries Included | 2 |
Number of Test Leads | 2 |
Test Instrument Manufacturer Model Numbers Included | CB10 |
Digital Multimeter Parameters Measured | AC Voltage |
Test Instrument Combination | Circuit Breaker Finder/Continuity Tester |
Additional Kit Components | Voltage Detector |
Description
Electrical Test Kit, Test Instrument Included Circuit Breaker Finder, Voltage Detector, Test Instrument Manufacturer Model Numbers Included CB10, Includes Circuit Breakers with Audible and Visual Alert, Led Indicators Determine If Outlet is Correctly Wired and Identify Six Fault Conditions, Push Button GFCI Test, Digital Multimeter Maximum AC Current Measurement Not Applicable, Digital Multimeter Maximum AC Voltage Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Test Leads, Black/Red, 5 in Lead L (TL LCR)
- ASHCROFT Intrinsically Safe Transducer, 0 to 5 psi (A4SBM0242D05#)
- INFICON Refrigerant Leak Detector (717-202-G1)
- AMPROBE Clamp Meter, Rotary Scale, 1,000 A, 1.9 in (48 mm) Jaw Capacity, Cat IV 600V Safety Rating (RS-1007 PRO)
- EXTECH Heavy Duty Industrial MultiMeter Kit (EX505-K)
- EXTECH Water Damage Restoration Kit (MO280-KW)
- FLUKE Multimeter/IR Thermometer Kit (FLUKE-116/62Max+)
- AMPROBE Clamp Meter with Digital Multimeter, 300 (38RX02 + 1WKN5)
- FLUKE Multimeter and Clampmeter Kit (FLUKE-117/323)
- FLUKE Wireless HVAC System Kit (FLK-3000FC H)
- FLIR Extech 365510 Stopwatch/Clock, Yellow (365510)
- Extech Instrument Combination Kit