Shop All Voltage Detectors
Extech
DUAL VOLTAGE TESTER
Mfr # ET20
Zoro # G0094571
Not eligible for select promotions
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight No
- AC Voltage Range 100 to 250
- DC Voltage Range 100 to 250
- Standards cUL
- Phase Rotation No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extech
- MFR # ET20
- Zoro # G0094571
- UPC # 793950410202
- Country of Origin Taiwan, Province of China
- Category Voltage Detectors
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 2 yr |
Description
Voltage Detector, Alert Type Light, Built-In Flashlight No, CAT Safety Rating Not Rated, Display Type No Display, Maximum AC Voltage Measured 250 V, Maximum DC Voltage Measured 250 V, Non-Contact No, Test Connection Type Probe Tip, Testing Functions AC Voltage, DC Voltage, Features Probes Snap on Housing for Easy One-Hand Operation, Tester Type Voltage Detector/Tester, Auto Ranging No, Display Screen Type No Display
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 60 in wc, 1/4 in MNPT, Steel, Black (18C785)
- ULTRALAST ULMULTITEST Tester (ULMULTITEST)
- ASHCROFT Pressure Gauge (M-15DDG-01B-1500S750-XULZG)
- FESTO Pressure Gauge MA-50-10-1/4 (MA-50-10-1/4)
- EXTECH Voltage and Current Detector, 12 to 600V AC, 200mA to 1000A, 7 19/32 in Length (DVA30)
- EXTECH Receptacle Tester with GFCI, 60 Hz (ET10)
- EXTECH AC/DC VOLTAGE TESTER (ET25)
- EXTECH Continuity Tester, 9V, 9 In Test Leads (CT20)
- EXTECH Voltage Detector, 12 to 600V AC, 6 in Length, Audible, Visual Indication, CAT III 600V Safety Rating (DV30)
- EXTECH GFCI Receptacle Tester (ET11)
- GARDNER BENDER GFCI Receptacle Tester/Circuit Analyzer (GFI-3501)
- Extech Voltage Detectors