Shop All Electrical Properties Data Loggers
Extech
Dual Input AC Voltage/Current Datalogger
Mfr # DL160
Zoro # G0709642
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Range 6 to 600V AC
- Voltage Accuracy +/-1.5%
- Voltage Channels 2
- Current Range 10 to 200A AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # DL160
- Zoro # G0709642
- UPC # 793950471609
- Country of Origin China
- Category Electrical Properties Data Loggers
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 2 yr |
Overall Depth | 1 5/16 in |
Overall Width | 2 1/2 in |
Overall Height | 4 1/2 in |
Battery Size | AAA |
Description
AC Voltage Data Logger, AC Voltage Accuracy +/-2 Percent, Alert Type Digital Display, Current Channels 2, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Single, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement 200 A, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured 600 V AC, Minimum Relative Humidity Measured Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO Universal Screw-In Snap Kit, PK20 (B9865)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 15 In to 0 to 15 In H2O (2330)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (4CFF5)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Brass, Gold (601L-254E)
- EXTECH USB Dual Temperature Datalogger (TH30)
- EXTECH AC Voltage/Current Datalogger (DL150)
- EXTECH USB Humidity/Temperature Datalogger (RHT30)
- LASCAR Voltage Data Logger, LED, 32,510 Storage (EL-USB-3)
- DWYER INSTRUMENTS Data Logger, Real Time Data Logr (DW-USB-RT)
- DWYER INSTRUMENTS Data Logger, Temp Data Log WUsb (DW-USB-1)
- DWYER INSTRUMENTS Data Logger, Pressure Data Logger (DLI2-G08)
- Extech Electrical Properties Data Loggers