Shop All Infrared Thermometers
Extech
, Dual, -58 to 3992F
Mfr # VIR50
Zoro # G011935053
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Digital Display Screen Type LCD
- Intrinsic Safety Not Specified Intrinsically Safe
- Resolution Degrees C 2 Degrees C
- Testing Functions Average, Difference, Maximum Temperature, Minimum Temperature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # VIR50
- Zoro # G011935053
- UPC # 793950430507
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Battery Size | 3.7V |
Manufacturer Warranty Length | 3 yr |
Display Size | 2.2 in |
Description
Video IR Thermometer, Laser Sighting Type Dual, Secondary Measuring Method Type K Thermocouple, Emissivity Adjustability Adjustable, Distance To Spot Ratio 50:1, Alert Type Sound, Field of View Not Applicable, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -58 Degrees F, Maximum Temperature Measured Degrees F 3,992 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F, Maximum Operating Temperature Degrees F 122 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Digital Light Meter (ET130)
- DYNAMIC FLUID COMPONENTS Dynamic 2 1/2 " Fluid Glycerine Filled Pressure Gage Stem 3000 PSI (CF1P-210A)
- MEGGER Voltage Detector, 100 to 600V AC, 7 in Length, Audible, Visual Indication (VF2)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-2O2D)
- EXTECH Infrared Thermometer, Backlit LCD, -58 Degrees to 1112 Degrees F, Single Dot Laser Sighting (IR267)
- EXTECH Infrared Thermometer, 1.5 in Backlit LCD, -4 Degrees to 1202 Degrees F, Single Dot Laser Sighting (IR270)
- EXTECH Infrared Thermometer, Backlit LCD, -58 Degrees to 1832 Degrees F, Single Dot Laser Sighting (42545)
- EXTECH Infrared Thermometer, Backlit LCD, -58 Degrees to 3992 Degrees F, Single Dot Laser Sighting (42570)
- EXTECH Infrared Thermometer, 1.5 in Backlit LCD, -4 Degrees to 1202 Degrees F, Single Dot Laser Sighting (IR270-NIST)
- EXTECH Infrared Thermometer, Backlit LCD, -4 Degrees to 630 Degrees F, Single Dot Laser Sighting (IR400)
- FLIR Infrared Thermometer, LCD, -22 Degrees to 1202 Degrees F, Single Dot Laser Sighting (TG56-2)
- Extech Infrared Thermometers