Shop All Water Testing Meters
Extech
DO Meter/Datalogger
Mfr # SDL150
Zoro # G5042816
product price: $629.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$629.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 39 in (1m)
- Manufacturers Warranty Length 1 yr
- Waterproof No
- Dissolved Oxygen Range 0 to 20 mg/L
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # SDL150
- Zoro # G5042816
- UPC # 793950431504
- Country of Origin Taiwan, Province of China
- Category Water Testing Meters
Dimensions
Cable Length | 39 in (1m) |
Manufacturers Warranty Length | 1 yr |
Description
Dissolved Oxygen Meter/Datalogger, Dissolved Oxygen Range 0 to 20 mg/L, Oxygen Concentration 0 to 100 Percent, Waterproof No, Automatic Temperature Compensation Yes, Displayed Temperature Range 0 to 65 Degrees C, 32 to 149 Degrees F, Operating Temp. Range (F) 32 Degrees to 122 Degrees , Operating Temp. Range (C) 0 Degrees to 50 Degrees , Display Dual LCD, Auto Power Off Auto Power Off with Disable, Memory 20M data records using 2G SD card
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 5 cu. ft., 2A (ABT-HC-UCFS-0504W)
- QORPAK Jar, 1 oz, PK72 (PLC-03693)
- 3M AQUA-PURE Aqua-Pure Spare Parts, AC Adapter, V3186 (V3186)
- GENERAL LABORATORY PRODUCTS Potato Dextrose Agar, PK100 (MP2900)
- EXTECH DO INTERNAL FILL SOLUTION, PK2 (780418)
- EXTECH DO Meter Do Probe (407510-P)
- EXTECH PH/TDS/Cond/Salinity Pen (EC500)
- EXTECH Conductivity/PH Module (EC505)
- EXTECH pH Electrode Refillable (PH115)
- EXTECH Conductivity Meter, DS, 0 to 19.99 mS/cm (EC150)
- LAMOTTE Waterproof Turbidity Meter (1974-T)
- Extech Water Testing Meters